Shop All Desk Lamps
Newhouse Lighting - Indoor
LED Banker Lamp for Table, Desk, Office, Touch Dimming and Color Changing, Modern Green
Mfr # NHDK-MO-LED
Zoro # G506868903
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black with Green Shade
- Height 13.2
- Length 15
Product Information
- Brand Newhouse Lighting - Indoor
- MFR # NHDK-MO-LED
- Zoro # G506868903
- UPC # 726843020356
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 13.2 |
Length | 15 |
Details
Material | Plastic |
Color | Black with Green Shade |
Description
The Modern Green Adjustable Energy-Efficient LED Banker Lamp features an emerald plastic shade and durable base for a modern and sleek spin on an antique style. A 180 deg rotatable lamp shade allows for an adjustable beam angle and a touch pad base provides easy on/off and dimming functionality. The touch pad also offers touch 3 step color changing (warm, soft and cool light colors) to meet your lighting activity needs. The lamp's bright light is soft on the eyes and well suited to use in a wide variety of tasks. It is a perfect choice as a lighting fixture in your home, office, bedroom or studio. Its antique design is sure to give your space a nice modern touch. The embedded LED lights provides a bright, flicker-free lighting. Newhouse Lighting is focused on providing their customers with sensible, stylish, and efficient LED lighting products. They provide lighting of the highest quality while using just a fraction of the energy that outdated incandescent and halogen lamps use. By reducing energy consumption, these LED lamps can save you costs on your electric bill and help reduce carbon dioxide emissions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETI Industrial Vapor Tight, LED, 4 ft. (54656241)
- KEYSTONE T8/T12 Emergency Ballast, KT-EMRG-500 (KT-EMRG-500)
- ILC Replacement For OSRAM SYLVANIA G8T5 (WW-6Q7R-1)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/VEA841/XEW ALTO 25W)
- NEWHOUSE LIGHTING - INDOOR Olivia LED Clamp Light Desk Lamp with Flexible Gooseneck, 3 Brightness Levels & 3 Color Modes, Black (NHCLP-OL-BK)
- NEWHOUSE LIGHTING - INDOOR Olivia LED Clamp Light Desk Lamp with Flexible Gooseneck, 3 Brightness Levels & 3 Color Modes, White (NHCLP-OL-WH)
- OTTLITE Wellness Series Refine LED Desk Lamp (F1D83BR9-SHPR)
- HASTINGS HOME Hastings Home Swing Arm Desk Lamp-Dimmable LED (781655HIE)
- SUPERSHINE Lime Lights Stick Lamp with Outlet Fabric Shade; Red (SU964843)
- HASTINGS HOME Natural Sunlight Desk Lamp for Reading and Crafting, Adjustable Gooseneck, Home and Office, Black (787142IHX)
- BLACK & DECKER Smart 2-in-1 LED Clamp Light, Automatic Circadian Lighting + 16M RGB Colors (LED2200-CLSM-BK)
- Newhouse Lighting - Indoor Desk Lamps