GY6.35 2.3W LED Light Bulb, Halogen Replacement, Warm White, PK 4
Mfr # GY6-2320-4
Zoro # G300429102
Key Features
- Average Light Bulb Life 35000 hr.
- Bulb Color Temp. Soft White
- Bulb Type GY6.35 LED Bulbs
- Voltage 120V
- Watts 2.3W
Product Information
- Brand Newhouse Lighting
- MFR # GY6-2320-4
- Zoro # G300429102
- UPC # 726843010746
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 0.75 in |
Height | 1.75 in |
Max Overall Bulb Length | 1.75 in |
Details
Average Light Bulb Life | 35000 hr. |
Bulb Color Temp. | Soft White |
Bulb Type | GY6.35 LED Bulbs |
Voltage | 120V |
Watts | 2.3W |
Lumens | 200 |
CRI | 85 |
Light Color | White |
Standards | ROHS;FCC Certified |
Wattage Equivalency | 20W |
Housing Material | Plastic |
Indoor/Outdoor Usage | Indoor |
Description
The 5-Watt Newhouse Lighting GY6.35 base bulb is the perfect substitute for an old halogen GY6.35 bulb. The GY6.35 LED light bulb has a low-heat feature what will keep it cool during long working hours, unlike halogens which tend to get extremely hot. This smart alternative to halogen bulbs uses up to 80% less energy than Halogen bulbs- and uses only 5-Watt of power to emit the same amount of light. This unique bulb is suitable for damp locations, so you won't have to worry about weathering or humidity damaging your bulb. Compliant with FCC Standards, this bulb has no electromagnetic interference. It is also compliant with RoHS to ensure that it is Mercury and Lead Free. Mercury-free and other pollutant-free properties make this bulb a safer choice. This soft white, compact LED bulb is ideal for any space: Ceiling Fans, Desk Lamps, Accent Lights, Chandeliers, Track Lighting, Wall Mounts, Wall Sconces, Outdoor Fixtures, Landscape Lighting, Marine, Boats, Yachts, Puck Lights, Under cabinets, Talk Lighting, Garden Lighting Decorative and more. This bulb comes in a convenient 4-pack for ultimate value.
- •Warning: please be advised that since these bulbs are extremely efficient LEDs, they may flicker or not function correctly when used with older halogen fixtures due to some fixtures having a minimum wattage requirement; please check the specifications for your fixtures before installing our bulbs
- •Features: GY6.35 base LED bulb, 2.3-Watt (20-Watt equivalent), 120-Volt, energy-saving
- •Color temperature: 3,000K for low heat, cool and soft white light
- •Light brightness: 200 Lumens, instant on to full brightness; may not be as bright as halogen/incandescent bulbs
- •LED bulb lifetime: lasts up to 3-4 times as 20-Watt halogen lamps with an average life of 35,000 hours
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Double Twin-2 Pin Base Fluorescent Bulb, Replacement For Norman Lamps CF9DD/827 (CF9DD/827)
- LUMAPRO LUMAPRO 62 to 120 Watts, 1 or 2 Lamps, Electronic Ballast (4KGG3)
- ILC Replacement for Keeler Vista 20 replacement light bulb lamp (VISTA 20 KEELER)
- ILC Replacement for Universal B260iunvhp (B260IUNVHP UNIVERSAL)
- NEWHOUSE LIGHTING T5 2.3W LED Light Bulb, BA15D Base, 20W Equiv 120V Warm White, PK 4 (BA-2320-4)
- NEWHOUSE LIGHTING T10 LED Light Bulb, E26 Medium Base, Non-Dimmable, Soft White, PK 4 (T10-2320-4)
- NEWHOUSE LIGHTING GY8.6 2.3W LED Light Bulb, 120V, 200 Lumens, Warm White, PK 4 (GY8-2320-4)
- NEWHOUSE LIGHTING E11 Non-Dimmable 3W LED Light Bulb, 30W Equivalent Warm White, PK 4 (E11-3030-4)
- NEWHOUSE LIGHTING G9 Base 5W Dimmable LED Light Bulb Warm White, PK 4 (G9-5050D-4)
- NEWHOUSE LIGHTING E11 Non-Dim Mini-Candelabra Base 5W LED Light Bulbs Warm White, PK 4 (E11-5060-4)
- ILC Replacement for Green Creative 7mr16g4dim/840fl36 replacement light bulb lamp (7MR16G4DIM/840FL36 GREEN CREATIVE)
- Newhouse Lighting LED Light Bulbs