Shop All Doorbells
Newhouse Hardware
Round Lighted Wired Replacement Door Chime Push Button, Silver Rim with White Center
Mfr # FMBSL
Zoro # G006868946
product price: $4.65
/ea
Sold in multiples of 3 for $13.95
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5
- Length 0.5
- Height 1
- Material metal, plastic
- Color silver
Product Information
- Brand Newhouse Hardware
- MFR # FMBSL
- Zoro # G006868946
- UPC # 726843015918
- Country of Origin China
- Category Doorbells
Dimensions
Width | 0.5 |
Length | 0.5 |
Height | 1 |
Details
Material | metal, plastic |
Color | silver |
Item | Door Bell Chime |
Description
Lighted flush mount door chime button - silver-colored rim - product dimensions 5/8 inches round. Use with doorbell chimes, bells and door buzzers. Works great as a replacement to a doorbell button with an existing cover.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK Dual Option Adjustable Dead Latch Satin Chrome (12721XD-SL)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Matte Black (ED07C)
- CAPLUGS PE-LD01 RED002 MICRO, 200PK (T-7)
- TRIMLITE Molded Door 34" x 80", Primed White (2168MHCCOLLH10B4916)
- NEWHOUSE HARDWARE Mechanical 2-Note Wireless Doorbell Chime and Push Button with Viewer (MCH2V)
- NEWHOUSE HARDWARE Wired Doorbell Chime Kit with 2 Push Buttons and 16V Transformer (CKIT1)
- NEWHOUSE HARDWARE Wired Doorbell Chime, Classic Design, Two-Note, White (CHM1)
- NEWHOUSE HARDWARE Unlighted 1-3/4" Round Door Chime Push Button, Brass (BR4BL)
- NEWHOUSE HARDWARE Wooden Doorbell Chime Cover Box, Decorative Door Bell Chime Cover, Corinthian Design (CHIMECOVER3)
- NEWHOUSE HARDWARE Mechanical Wireless Entry Alert Doorbell Chime (MECM)
- HEATH-ZENITH DOOR CHIME WHT 7.3X2X4"" (SL-2796-03)
- Newhouse Hardware Doorbells