Shop All Doorbells
Newhouse Hardware
Lighted Door Chime Push Button, White
Mfr # BT3WL
Zoro # G406868904
product price: $7.15
/ea
Sold in multiples of 3 for $21.45
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.75
- Length 0.63
- Height 2.75
- Material Plastic
- Color White
Product Information
- Brand Newhouse Hardware
- MFR # BT3WL
- Zoro # G406868904
- UPC # 726843008408
- Country of Origin China
- Category Doorbells
Dimensions
Width | 0.75 |
Length | 0.63 |
Height | 2.75 |
Details
Material | Plastic |
Color | White |
Item | Door Bell Chime |
Description
This lighted door chime button, measuring 2.75 inches high and made from sturdy white plastic, can be used with doorbell chimes, ringers, and door buzzers. It's also ideal to use as a doorbell button replacement and may be placed on various wall surfaces, such as stucco or wood. If using as a replacement, there may be no need for drilling. Versatile and reliable, it will work with practically any door bell transformer or wired chime. With this, you can easily locate the switch even after dark. The doorbell wire does not come included in this package. PLEASE NOTE: A diode is needed (not included) if you are using a digital chime (plays a melody; has a speaker for the sound). A diode is NOT needed if you are using a mechanical doorbell chime (a 2-note sound; like a small mallet hitting a metal bar). Here at Newhouse Hardware, we are focused on providing our customers with durable, stylish, and efficient hardware products. We provide fixtures of the highest quality that you can depend on for several years to come. By reducing costs on replacements or repairs, these products easily save you tons on money, time, and effort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Snap Bolt Nkl 5/8X3-1/4In (N222-620)
- HY-KO Key Blank Esp Es8 (11010ES8)
- DETEX Exit Control Hardware, Cylinder Mortise (ECL-230D BLACK)
- ZORO SELECT O-Ring, Dash 244, Viton, 0.13 In., PK5 (U38875.012.0425)
- NEWHOUSE HARDWARE Lighted Door Chime Push Button, Black (BT4BL)
- NEWHOUSE HARDWARE Unlighted 2-1/2" Round Door Chime Push Button, Polished Brass (BR5W)
- NEWHOUSE HARDWARE Wooden Doorbell Chime Cover Box, Decorative Door Bell Chime Cover, Corinthian Design (CHIMECOVER3)
- NEWHOUSE HARDWARE All Purpose Wired Traditional Doorbell Chime (APB1)
- NEWHOUSE HARDWARE Wireless Door Chime Kit with Remote, 150 ft. Operating Range, Push Button, 32 Chimes, White (WCMP)
- NEWHOUSE HARDWARE Mechanical 2-Note Wireless Doorbell Chime and Push Button with Viewer (MCH2V)
- GOOGLE NEST Nest Doorbell wired, PRO Black (GA03730-US)
- Newhouse Hardware Doorbells