Shop All Doorbells
Newhouse Hardware
Door Chime Cover Only, White
Mfr # CHM3DCOVER
Zoro # G406868935
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.5
- Length 8.25
- Height 5.5
- Material plastic
- Color white
Product Information
- Brand Newhouse Hardware
- MFR # CHM3DCOVER
- Zoro # G406868935
- UPC # 726843015482
- Country of Origin China
- Category Doorbells
Dimensions
Width | 2.5 |
Length | 8.25 |
Height | 5.5 |
Details
Material | plastic |
Color | white |
Item | Door Bell Chime |
Description
Upgrade or replace your doorbell chime cover with this textured-finished cover from Newhouse Hardware. Cover snaps into place over the existing chime. Fits Newhouse Hardware Model CHM3D and most Nutone models, including LA11BG LA11WH KA10 LA109 KB10 L12 L14 CD130 LA110 LA111 LA114 LA116 LA117 LA119 LA12 LA13 LA130 LA14 LA140 LA141 LA144 LA148 LA14WH LA143 LA149 LA30SAVVY LA37 LA15 LA9 LB13 LB12 LB14 LD21 VG130 VG190.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 212, Buna N, 0.13 In., PK100 (1RHG4)
- COMPONENT HARDWARE Stainless Steel Straight Bck Drop Handle (P70-1010)
- REV-A-SHELF Rev-A-Shelf Steel Bottom Mount Double Pull Out WasteTrash Container wSoft Close (53WC-1527SCDM-213)
- CODEL DOORS 36" x 80" x 1-3/8" Primed 5-Panel Equal Panel Interior Shaker 4-9/16" RH Prehung Door w/Black Hinges (3068pri8405RH1D4916)
- NEWHOUSE HARDWARE All Purpose Wired Traditional Doorbell Chime (APB1)
- NEWHOUSE HARDWARE Round Lighted Wired Replacement Door Chime Push Button, Gold Rim with White Center (FMBCL)
- NEWHOUSE HARDWARE Round Unlighted Wired Replacement Door Chime Push Button, Gold Rim with White Center (FMB)
- NEWHOUSE HARDWARE Wooden Doorbell Chime Cover Box, Decorative Door Bell Chime Cover, Corinthian Design (CHIMECOVER3)
- NEWHOUSE HARDWARE Lighted Door Chime Push Button, Brass (BT2BL)
- NEWHOUSE HARDWARE Mechanical 2-Note Wireless Doorbell Chime and Push Button with Viewer (MCH2V)
- IQ AMERICA DW-65A 65 Ft. 20awg Single Strand Copper Door Bell Wire (DW65A)
- Newhouse Hardware Door Accessories