Shop All Coaxial Cables
Newhouse Hardware
Coaxial Cable Coupler Pkg of 10, 10PK
Mfr # COAXCOUP-10
Zoro # G906868923
product price: $6.99
/pk 10, $0.70/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Jacket Material metal
Product Information
- Brand Newhouse Hardware
- MFR # COAXCOUP-10
- Zoro # G906868923
- UPC # 726843019268
- Country of Origin China
- Category Coaxial Cables
Dimensions
Length | 7.87 |
Details
Item | Coaxial Cable Coupler |
Color | Black |
Jacket Material | metal |
Description
Female-to-female connectors connect two coaxial cables, extending the length. Works with standard F-type RG6 and RG59 coaxial cables.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Springless Nut, 1/4"-20"X1/4" EG, PK100 (V220 1/4-100)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C326)
- SCHNEIDER ELECTRIC Cartridge, Contact (8501XC4)
- PANDUIT Cable Tie, 7.6"L, Nylon, Black, PK100 (PLB2S-C0)
- CAROL Coaxial Cable, RG-6/U, 1000 ft., Black (C5775.31.01)
- ALLEN TEL 8-Way Coax Splitter-2.4GHz (CT3108)
- HOMEVISION TECHNOLOGY Homevision Technology RG59311000W TygerWire 1000-Ft RG59 Coaxial Cable with 90 percent Braid- White (RG59311000W)
- REMKE Cordset, Single Key, M/Fem, 5 Pole, 13.1 ft. (505K0131AB9)
- RCA RG6 100 ft. Coaxial Cable (Black) (VHB6111R)
- CABLE WHOLESALE CableWholesale 11X1-02106 RG59U Coaxial BNC to RCA Video Cable Black BNC Male to RCA Male 75 Ohm 95% Braid 6 foot (11X1-02106)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 3FT Lngth (R-CX-1102-36)
- Newhouse Hardware Coaxial Cables