Shop All Home & Office Phone Accessories
Newhouse Hardware
1-Port TV Cable Wall Plate, F Connector, for Coax Cable, Single Gang Video Wall Jack, Ivory, 5PK
Mfr # TVP-IV-05
Zoro # G906868916
product price: $13.95
/pk 5, $2.79/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Polycarbonate thermoplastic
- Cable Length 11.02
Product Information
- Brand Newhouse Hardware
- MFR # TVP-IV-05
- Zoro # G906868916
- UPC # 726843019053
- Country of Origin China
- Category Home & Office Phone Accessories
Dimensions
Cable Length | 11.02 |
Details
Color | Ivory |
Material | Polycarbonate thermoplastic |
Description
5-pack of single-gang wall plates with mounting hardware included. Each wall plate measures about 4.5 x 2.75 in. The plates are made from ABS plastic, which are corrosion resistant, hard to break and can withstand high temperatures. Standard F-type connector attached to a coaxial cable is used to connect devices such a modem, router, or CATV box for video and internet services to the wall jack plate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA TECHNOLOGIES Zebra LS2208-SR20007R-NA LS2208-SR Black USB Scanner Kit with Stand (105LS2208SR7)
- ILC Replacement for Netgear W-10a Battery (W-10A)
- DYNABOOK Dynabook HDTCA20XW3AA 2TB Canvio Advance Portable External Hard Drive; White (HDTCA20XW3AA)
- ADVANTUS ID Card Reel, Retractable, 1-1/4"Wx3/5"Lx3-1/4"H, 20/PK, AST PK (AVT97759)
- SWE-TECH 3C Phone Splitter Straight, RJ11 6P4C Male to 2 RJ11 6P4C Female (FWTPA-6P4C-ST)
- AMPLICOM Amplicom HC-TCLPULSE-BLU Amplifyze TCL Pulse Bluetooth Vibrating Bed Shaker & Sound Alarm - Blue (HC-TCLPULSE-BLU)
- SOFTALK Phone Shoulder Rest, Microban, Black (SOF00101M)
- VIKING ELECTRONICS Viking 2-Way Line Emulator (DLE-200B)
- VIKING ELECTRONICS VoIP Handsfree Emergency Phone (E-1600-IP)
- ENGENIUS Durafon Battery (DURAFON-BA)
- YEALINK 220108100002 T53 / T53W / T54W MP54 (HNDST-T53-T54)
- Newhouse Hardware Home & Office Phone Accessories