Shop All Electrical Boxes
Newhouse Electric
Pop Up Floor Box with 15 Amp TR Outlets, Brass
Mfr # 7400BR
Zoro # G811680344
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Pop up Floor Box
- Color Brass
Product Information
- Brand Newhouse Electric
- MFR # 7400BR
- Zoro # G811680344
- UPC # 726843021094
- Country of Origin China
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Pop up Floor Box |
Color | Brass |
Description
Get tougher, safer, low-key pop-up floor box outlets that complement your choice of flooring. Our electrical box is made from sturdy, galvanized steel that's UL-listed and remains as unobtrusive as possible when not in use. It's nearly flush with the floor when installed, making it safer for foot traffic and easier for carts and hand trucks to roll over without incident. Our pop-up outlet has an adjustable height of 1 in. D and is ideal for wood sub floors. It collapses into a flat, sturdy surface, helping to eliminate stumbling hazards when the receptacle outlets are not in use. The lid also keeps out dirt and debris while the gasket protects the inside of this home improvement electrical equipment from getting wet. Our pop-up floor outlets come with 15 Amp tamper-resistant duplex receptacles to add a layer of safety and increase protection against accidents. The 1-gang duplex receptacle outlet is ideal for carpet and wood surfaces among others. The terminal block is pre-wired for easy access. Just insert the wires and tighten the screws.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1FT 20A NEMA 5-20 Protective Outlet Extender with 20A Breaker (E520CB520)
- IFM Ethernet Cable, 2 m Cable Length (E12226)
- RACO UF Cable Connector, 1-37/64" L, 2" Conduit (2858)
- CARRIER Hk61Ea033 Circuit Board (HK61EA033)
- NEWHOUSE ELECTRIC Floor Box Kit with 15 Amp TR Outlets, Brass (9800BR)
- NEWHOUSE ELECTRIC Pop Up Floor Box with 15 Amp TR Outlets, Black (7400BK)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (164)
- RACO Electrical Box, 14.8 cu in, Wall Box, 2 Gang, Steel, Square (418)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 2 Gang, Die Cast Metal, Square (14351)
- CANTEX Electrical Box, 32 cu in, Switch Box, 2 Gang, PVC (EZ32DNR)
- RACOORPORATED Electrical Box, 21 cu in, Square Box, Steel, Square (8193)
- Newhouse Electric Electrical Boxes