Shop All Electrical Boxes
Newhouse Electric
Floor Box Kit with 15 Amp TR Outlets, Brass
Mfr # 9800BR
Zoro # G511680347
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Floor Box
- Color Brass
Product Information
- Brand Newhouse Electric
- MFR # 9800BR
- Zoro # G511680347
- UPC # 726843021025
- Country of Origin China
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Floor Box |
Color | Brass |
Description
Get tougher, safer, low-key floor box outlets that complement your choice of flooring. Our electrical box is made from sturdy, galvanized steel that's UL-listed and remains sealed against dirt and debris when not in use. It's nearly flush with the floor when installed, making it safer for foot traffic and easier for carts and hand trucks to roll over without incident. Our electrical floor box is made of tough, galvanized steel with nine knockouts and is ideal for wood sub floors. It comes with flush-fitting screw cap covers that help to eliminate stumbling hazards when the receptacle outlets are not in use. The lids also keep out dirt and debris while the gasket protects the inside of this home improvement electrical equipment from getting wet. Our floor outlet comes with a 15-Amp tamper-resistant duplex receptacle to add a layer of safety and increase protection against accidents. This 1-gang floor box is ideal for carpet and wood surfaces among others.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Mechanical Conn, Set Screw, 14-2 AWG, PK10 (30-1222G)
- ENM Preset Hour Meter, 2.125" L, 1.4" W (TB45GA)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 0.75" x 1.5" x 1' (6-Pack) (G.75X1.5LG6)
- SQUARE D Molded Case Circuit Breaker, JGL Series 250A, 3 Pole, 600V AC (JGL36000S25)
- NEWHOUSE ELECTRIC Pop Up Floor Box with 15 Amp TR Outlets, Black (7400BK)
- SOUTHWIRE Electrical Box, 20 cu in, Ceiling Fan Box, Steel (54171-FANOW-UPC)
- THOMAS Electrical Box, Outlet Box, PVC (6075022)
- BELL OUTDOOR Weatherproof Box, 4 Threaded Outlets 2", 1-Gang, Aluminum (5321-1)
- BISSELL HOMECARE 523 Old Work Switch Box - 3 x 2.5 in. Deep (HO579755)
- RACO Electrical Box, 42 cu in, Square Box, 2 Gang, Steel, Square (258)
- WIREMOLD Electrical Box, 18 cu in, Floor Box, Aluminum (861QTCBK)
- Newhouse Electric Electrical Boxes