Shop All Gate Valves
Newco
Gate Valve, 3/4 In., Carbon Steel
Mfr # 3/4-18T-FS2-BB-RP-NC
Zoro # G4987954
product price: $81.45
/ea
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT
- Body Material Carbon Steel
- Handle Type Hand Wheel
- Inlet to Outlet Length 3 1/2 in
Product Information
- Brand Newco
- MFR # 3/4-18T-FS2-BB-RP-NC
- Zoro # G4987954
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 3/4" |
Inlet to Outlet Length | 3 1/2 in |
Pipe Size - Valves | 3/4" |
Overall Length | 3.5 in |
Connection Size - Side 1 | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Handle Height | 6.7 in |
Nominal Valve Size | 3/4 in |
Description
Gate Valve, Body Material Carbon Steel, Nominal Valve Size 3/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 1,990 psi, Maximum Pressure - Steam 1,115 psi, Coefficient of Volume (Cv) 10, Stem Type Rising, Stem Material 410 Stainless Steel, Wedge Style Solid, Wedge Material Stainless Steel, Seat Material Metal, Seal Material Graphite, Handle Type Wheel, Bonnet Material Carbon Steel, Bonnet Style Bolted, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Parallel Single-Handle Bathroom Sink Faucet (23472-4-BL)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-GN2FCXKABCP)
- DIXON Type B Quick Connect Fitting, 8 in, Male Weld-On, Steel, Domestic (3038)
- MILWAUKEE TOOL M18 ProPEX Expansion Tool Kit (2632-22XC)
- NEWCO Gate Valve, 6 In., Carbon Steel (06-11F-CB2)
- NEWCO Gate Valve, 2 In., Carbon Steel (02-13F-CB2)
- NEWCO Gate Valve, 12 In., Carbon Steel (12-13F-CB2)
- NEWCO Gate Valve, 3 In., Carbon Steel (03-13F-CB2)
- NEWCO Gate Valve, 2 In., Carbon Steel, Valve Class: Class 150 (02-11F-CB2)
- NEWCO Gate Valve, 8 In., Carbon Steel (08-13F-CB2)
- MILWAUKEE VALVE Gate Valve, 2 In., Solder, Bronze (UP149 2)
- Newco Gate Valves