Shop All Coffee & Hot Beverage Dispensers
Newco Coffee
Tea Dispenser, 3 Gallon
Mfr # TB3
Zoro # G3964348
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Commercial
- Max. Cup Height 12 in
- Material Stainless Steel
- Depth 9 3/4 in
- Includes Handle, Lid
Product Information
- Brand Newco Coffee
- MFR # TB3
- Zoro # G3964348
- UPC # 750998000130
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Max. Cup Height | 12 in |
Depth | 9 3/4 in |
Height | 19 1/2 in |
Width | 9 3/4 in |
Overall Height | 19 1/2 in |
Overall Diameter | 9 3/4 in |
Overall Depth | 9 3/4 in |
Maximum Cup Height | 12 in |
Overall Width | 9 3/4 in |
Details
Item | Beverage Dispenser |
Type | Commercial |
Capacity | 3 gal |
Material | Stainless Steel |
Includes | Handle, Lid |
Standards | NSF |
Color | Silver |
Includes Label | Yes |
Number of Dispensers | 1 |
Dispenser Actuation | Faucet |
Description
Beverage Dispenser, Capacity 3 gal, Color Silver, Overall Height 19 1/2 in, Overall Width 9 3/4 in, Overall Depth 9 3/4 in, Overall Diameter 9 3/4 in, Number of Dispensers 1, Material Stainless Steel, Dispenser Actuation Faucet, Includes Handle, Lid, Includes Label Yes, Maximum Cup Height 12 in, Standards NSF
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE KIT TRUNNION TT18-2 (M401055P)
- JR PRODUCTS JR Products 07-30315 Auto Changeover Regulator Cover (07-30315)
- JELL-O Jell-O Instant Banana Pudding 3.4 oz., PK24 (10043000204426)
- HATCO Switch Kit, Toggle , 20A, 2P-2Pole (R02.19.006.00)
- NEWCO COFFEE Airpot, 2.2 Liter (KK2.2)
- NEWCO COFFEE Hot Water Dispenser, 1.5 Gal (NHW-15)
- ARAVEN ANTI-ALLERGIC KIT (CONTAINS 1 EACH 61172, 60102, 61376) (68001)
- ZEROWATER Wtr Fltr Dispenser 30Cup (ZD-030RP)
- SERVICE IDEAS Marquette Flip Top Stainless Vacuum Insulated Carafe, 50.7 Ounce, Polished (MAR15PS)
- SERVICE IDEAS Nicollet Series Push Button Stainless Vacuum Insulated Carafe, 33.8 Ounce, Black Onyx (NIC10BSPBBX)
- PRIMO WATER DSPNSR 3-5GAL BLK (32493)
- Newco Coffee Coffee & Hot Beverage Dispensers