Shop All Coffee Makers
Newco Coffee
Bottled Water Coffee Brewer, Glass Bowl
Mfr # KB-3F
Zoro # G6328791
Free Shipping & Returns
$984.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 22"
- Depth (In.) 18"
- Width (In.) 16-1/2"
Product Information
- Brand Newco Coffee
- MFR # KB-3F
- Zoro # G6328791
- Country of Origin United States
- Category Coffee Makers
Dimensions
Height (In.) | 22" |
Depth (In.) | 18" |
Width (In.) | 16-1/2" |
Details
Item | 3 Burner Bottle Water Coffee Maker |
Description
Bottled Water Coffee Brewer, Glass Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RATIONAL Dial For - Part# 16.00.232P (16.00.232P)
- SCOTSMAN Tube-Water Inlet F281900 For - Part# Sc15-0821-01 (SC15-0821-01)
- KEEBLER Cheez-it®, Original, 45 PK (10201)
- GROEN Draw Off Valve Handle For - Part# Gr9029 (GR9029)
- NEWCO COFFEE Stainless Steel Automatic Electric 4 gal. Coffee Brewer (FC-3)
- NEWCO COFFEE Stainless Steel Pour Over 4 gal. Coffee Brewer (AK-3)
- NEWCO COFFEE Stainless Steel Pour Over 4 gal. Coffee Brewer (AK-3AS)
- NEWCO COFFEE Stainless Steel Automatic Electric 4 gal. Coffee Brewer (FC-AP)
- NEWCO COFFEE Stainless Steel Pour Over 4 gal. Coffee Brewer (AK-2)
- NEWCO COFFEE Stainless Steel Pour Over 4 gal. Coffee Brewer (AK-AP)
- BLACK & DECKER 12 cups Black Coffee Maker (DCM100B)
- Newco Coffee Small Kitchen Appliances