Shop All Coffee & Hot Beverage Dispensers
Newco Coffee
Airpot, 2.2 Liter
Mfr # KK2.2
Zoro # G3964366
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Black
- Base Material Plastic
- Diameter 6 7/64 in
- Standards NSF
- Height 14 19/34 in
Product Information
- Brand Newco Coffee
- MFR # KK2.2
- Zoro # G3964366
- UPC # 750998000178
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Diameter | 6 7/64 in |
Height | 14 19/34 in |
Inside Depth | 6 1/8 in |
Top Diameter | 6 1/8 in |
Overall Height | 14 5/16 in |
Details
Item | Insulated Server |
Capacity | 77 oz |
Handle Color | Black |
Base Material | Plastic |
Standards | NSF |
Lid Material | Plastic |
Lid Color | Black |
Pour Style | Lever-Action |
Insulated | Yes |
Dishwasher Safe | No |
Finish | Satin |
Handle Included | Yes |
Maximum Capacity | 74 fl oz |
NSF Certified | Yes |
Description
Insulated Server, Pour Style Lever-Action, Insulated Yes, Base Material Plastic, Lid Material Plastic, Handle Color Black, Handle Included Yes, Dishwasher Safe No, Product Type KK Airpot, Top Diameter 6 1/8 in, Finish Satin, Inside Depth 6 1/8 in, Lid Color Black, Maximum Capacity 74 fl oz, Overall Height 14 5/16 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Tube, Overflow (119099-2)
- KAWNEER Handle, Door , Push/Pull Kit (137-700-14)
- SOUTHBEND 2 Pole 1.5V Quickliter (1189810)
- MANITOWOC Valve, Water Dump 120V (1767)
- NEWCO COFFEE Hot Water Dispenser, 1.5 Gal (NHW-15)
- NEWCO COFFEE Tea Dispenser, 3 Gallon (TB3)
- HADEN ELCTRC TEA KTL IVRY 1.7L (75012)
- SERVICE IDEAS Twist N' Serve Coffee Carafe, 1L, BPA Free, Stackable, Black (TNSPB12BL)
- PUR Pur Dispenser 2Stage (DS-1800Z)
- CRESTWARE Leaver Airpot, Glass Lined, 3.0 Liter (APL30G)
- SERVICE IDEAS Beverage Dispenser, Round, 5 Gallon, Stainless Steel (CBDRT5SS)
- Newco Coffee Coffee & Hot Beverage Dispensers