Shop All Check Valves
Newco
4" Flanged Carbon Steel Swing Check Valve
Mfr # 04-33F-CB2
Zoro # G4987902
product price: $1,016.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,016.99
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type 300 Class Flange
- Connection 300# Flanged
- Body Material Carbon Steel
- Min. Temp. - Valves -20 Degrees F
Product Information
- Brand Newco
- MFR # 04-33F-CB2
- Zoro # G4987902
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 4" |
Size | 4" |
Pipe or Tube Size - Check Valves | 4" |
Width | 2-7/8" |
Length | 14" |
Overall Height | 2-7/8" |
Pipe or Tube Size | 4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Carbon Steel, Pipe or Tube Size 4 in, Connection Type Flange x Flange, Cracking Pressure 0.068 psi, Mounting Orientation Horizontal, Seal Material 316 Stainless Steel, Max. Temp. - Valves 800 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 740 psi @ 100 Degrees F, Max. Steam Pressure - Valves 410 psi WSP, Seat Material Carbon Steel, Flow - Valves 519 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducing Tee, CTS, Schedule SDR-11, 2" x 2" x 1" Pipe Size, CTS Hub (4101-249)
- SYMMONS Grab Bar, Slide Mechanism, T-600B (FP-SM6)
- ZORO SELECT 90 Street Elbow, Brass, 1/2 in, NPT (ZUSA-PF-10675)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3" O.D., 25 1/4 in H (EV961237-75)
- NEWCO 2" Flanged Carbon Steel Swing Check Valve (02-33F-CB2)
- BASIKS Check Valve, PVC, 4", EPDM, Socket (TBC360-400EPS-PV)
- DIXON Safety Check Valve, 3/4 in Nominal, MNPT x FNPT End Style, Brass Body (SCVJ6)
- CHAMPION 2" Flanged Stainless Steel Wafer Check Valve (2SD15-SSBS-R)
- BONOMI 1" NPT Stainless Steel Spring Check Valve (S800-1)
- ZORO SELECT 2" NPT Stainless Steel Swing Check Valve (4VMU5)
- APOLLO VALVES 1/4" FNPT Stainless Steel Ball Cone Spring Check Valve (6210101)
- Newco Valves