Shop All Manual Caulk Guns
Newborn
Joist Guide, Silver, Steel, 29 oz
Mfr # JG-2
Zoro # G2144222
original price:
$14.49
17% off
new price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type For Caulk Gun
- For Use With 5GDU3 and 5GDU2 to Guide Along 2 or 4 in Joists
- Material Steel
- Color Silver
- For Container Size 29 oz
Product Information
- Brand Newborn
- MFR # JG-2
- Zoro # G2144222
- UPC # 039922802003
- Country of Origin Taiwan, Province of China
- Category Manual Caulk Guns
Dimensions
For Container Size | 29 oz |
Size | 2 in or 4 in |
For Container Size+1 | 29 oz |
Overall Length | 4 in |
Details
Item | Joist Guide |
Type | For Caulk Gun |
For Use With | 5GDU3 and 5GDU2 to Guide Along 2 or 4 in Joists |
Material | Steel |
Color | Silver |
Construction | Snap In, Steel |
Product Type | Joist Guide |
Description
Joist Guide, Product Type Joist Guide, For Container Size 29 oz, For Container Type Not Applicable, Material Steel, Color Silver, Compatible Grainger Part Number 5GDU2, 5GDU3, Includes -, Overall Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER GLUE Instant Adhesive, 0.05 fl oz, Clear, PK5 (11710551)
- 3M Hot Glue Sticks, 8074 Series, Yellow, 24 oz, Aerosol Can (08074)
- 3M General Purpose Vinyl Tape 764, PK24 (43432)
- 3M Polyester Film Tape, 1x6", PK25 (3M 850S 1 X 6-25)
- NEWBORN CAULKING GUN RR 6:1TR (188)
- NEWBORN Dripless Caulk Gun, Red, Steel, 10 oz (189D)
- NEWBORN Caulk Gun, Black, Aluminum, 24 oz (620-AL-BLACK)
- NEWBORN Ratchet Caulk Gun (910-GTR)
- NEWBORN Professional Steel Skeleton Caulking Gun (111-CB)
- NEWBORN Finishing Tool, Blue, Not Applicable (Slick-1)
- KRAFT TOOL Professional Caulk Gun, 1 quart (GG277)
- Newborn Manual Caulk Guns