Shop All Manual Caulk Guns
Newborn
Finishing Tool, Brown, Not Applicable
Mfr # SPT4S-OF
Zoro # G0372662
original price:
$17.45
10% off
new price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spatula Set
- For Use With Caulk To Finish Bead Smoothly And Professionally
- Color Brown
- Construction Stainless Steel, Wood Handle
- Size 3/4 in Width, 4 in Length
Product Information
- Brand Newborn
- MFR # SPT4S-OF
- Zoro # G0372662
- UPC # 039922874215
- Country of Origin China
- Category Manual Caulk Guns
Dimensions
Size | 3/4 in Width, 4 in Length |
Details
Item | Finishing Tool |
Type | Spatula Set |
For Use With | Caulk To Finish Bead Smoothly And Professionally |
Color | Brown |
Construction | Stainless Steel, Wood Handle |
Product Type | Finishing Tool |
Description
Finishing Tool, Product Type Spatula, For Container Size Not Applicable, For Container Type Not Applicable, For Use With Caulk To Finish Bead Smoothly And Professionally, Color Brown, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Kitchen & Bath Sealant, 10.8 oz, Cartridge, White, Silicone Rubber Base (7079808667)
- LOCTITE Bonder Expoxy Plastic 25 Ml (1360788)
- DAP Patching Compound, 25 lb, Bag, White (58552)
- PC PRODUCTS Gray Epoxy Plumbing Putty, 2 oz. Package (025598)
- NEWBORN CAULKING GUN RR 6:1TR (188)
- NEWBORN Caulk Gun, Blue/Gray/White, Steel, 10 oz (211-HTS)
- NEWBORN Ind 1/10Gal Caulk Gun (950-GTS)
- NEWBORN Caulkgun Smoothrod3:1Tr (012-DC)
- NEWBORN Caulk Gun, Steel, 29 oz (315)
- NEWBORN Caulk Gun, Orange, Aluminum, 24 oz (620-AL-ORANGE)
- DRIPLESS 273647 10 oz Chrome Ratchet Rod 6-1 Ratio Caulking Gun (764509013300)
- Newborn Manual Caulk Guns