Shop All Manual Caulk Guns
Newborn
Finishing Tool, Brown, Not Applicable
Mfr # SPT3P-OF
Zoro # G2300067
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spatula
- For Use With Caulk To Finish Bead Smoothly And Professionally
- Color Brown
- Size 3 in Tapered
- Construction Stainless Steel, Wooden Handle
Product Information
- Brand Newborn
- MFR # SPT3P-OF
- Zoro # G2300067
- UPC # 039922863219
- Country of Origin China
- Category Manual Caulk Guns
Dimensions
Size | 3 in Tapered |
Details
Item | Finishing Tool |
Type | Spatula |
For Use With | Caulk To Finish Bead Smoothly And Professionally |
Color | Brown |
Construction | Stainless Steel, Wooden Handle |
Product Type | Finishing Tool |
Color Family | Brown |
Description
Finishing Tool, Product Type Spatula, For Container Size Not Applicable, For Container Type Not Applicable, For Use With Caulk To Finish Bead Smoothly And Professionally, Color Brown, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW Primer, P5200 Series, Red, 11 oz, Can (2805006)
- VIBRA-TITE Instant Adhesive, 316 Series, Clear, 1 lb, Bottle (31628)
- BRADY Laminate Tape, Clear, 21/4In x 100Ft (142137)
- FLEX SEAL Flex Tape White Max 4In X 25Ft Tape (TFSMAXWHT04)
- NEWBORN Pro 6:1Tr Caulk Gun (915-GTR)
- NEWBORN CAULKING GUN RR 6:1TR (188)
- NEWBORN Professional Steel Skeleton Caulking Gun (111-CB)
- NEWBORN Caulk Gun, Black/Silver, Steel, 24 oz (624-GTS)
- NEWBORN Caulk Gun, Steel, 10 oz (77)
- NEWBORN Dripless Caulk Gun, Red, Steel, 10 oz (189D)
- HIGHLINE-WARREN ADHESIVE GUN 1-PT (PL30-955)
- Newborn Manual Caulk Guns