Shop All Manual Caulk Guns
Newborn
Caulk Gun, Orange, Aluminum, 24 oz
Mfr # 620-AL-ORANGE
Zoro # G4105337
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Container Type Sausage Pack
- Type Smooth Rod
- For Use With Bulk Material, Sausage
- Material Aluminum
- Color Orange
Product Information
- Brand Newborn
- MFR # 620-AL-ORANGE
- Zoro # G4105337
- UPC # 039922666209
- Country of Origin Multiple
- Category Manual Caulk Guns
Dimensions
For Container Size | 24 oz |
Size | 24 oz |
For Container Size+1 | 24 oz |
Details
Item | Caulk Gun |
For Container Type | Sausage Pack |
Type | Smooth Rod |
For Use With | Bulk Material, Sausage |
Material | Aluminum |
Color | Orange |
Frame Style | Full Barrel |
Construction | Aluminum |
Includes | (1) Multi-Chemical Resistant Twin Hytrel Cup, (3) Plastic Nozzles |
Thrust Ratio | 18:01 |
Series | DuraCore |
Product Type | Standard |
Barrel Materials | Aluminum |
Plunger Type | Smooth Rod |
Thrust Ratio+1 | 18:1 |
For Container Type+1 | Sausage Pack |
Grip Style | Standard |
Description
Caulk Gun, Thrust Ratio 18:1, For Container Size 24 oz, Barrel Materials Aluminum, Frame Style Full Barrel, Grip Style Standard, Material Metal, Plunger Type Smooth Rod, Product Type Caulk Gun, Color Orange, For Container Type Sausage Pack, Includes Multi-Chemical Resistant Twin Hytrel Cup, (3) Plastic Nozzles
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ WELD Enviro Clear Primer Clear (EZ31104N)
- ZORO SELECT Double Sided Tape, Acrylic, 3/4" W (TC10112-0.75" X 5.5YD)
- AKONA Medium Duty Refractory Mortar, 50 lb, Bag (104319)
- GARDNER-GIBSON Gardner-Gibson 5227-1-20 Black Jack White Acrylic Roof Patch; 3.6 qt. (800864)
- NEWBORN Caulkgun Ratchet Qt (035)
- NEWBORN Caulk Gun, Black/Red, Steel, 29 oz (255)
- NEWBORN Catalyst Mixer, Steel, 22" Length (MX-02)
- NEWBORN Caulkgun Smoothrod3:1Tr (012-DC)
- NEWBORN Professional Steel Skeleton Caulking Gun (111-CB)
- NEWBORN Multi-Ratio Air Gun, 400mL Cartridges (VR400A83)
- COX 10.5oz PowerFlow Cartridge Rotating Cradle Dispenser (159207)
- Newborn Manual Caulk Guns