Shop All Manual Caulk Guns
Newborn
Caulk Gun, Gray/White, Aluminum, 24 oz
Mfr # 820AL
Zoro # G6541101
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Container Type Sausage Pack
- Type Smooth Rod
- For Use With Bulk Material, Cartridges, Sausage
- Material Aluminum
- Color Gray/White
Product Information
- Brand Newborn
- MFR # 820AL
- Zoro # G6541101
- UPC # 039922666186
- Country of Origin China
- Category Manual Caulk Guns
Dimensions
For Container Size | 24 oz |
Size | 10 and 20 oz |
For Container Size+1 | 24 oz |
Details
Item | Caulk Gun |
For Container Type | Sausage Pack |
Type | Smooth Rod |
For Use With | Bulk Material, Cartridges, Sausage |
Material | Aluminum |
Color | Gray/White |
Frame Style | Full Barrel |
Construction | Aluminum |
Thrust Ratio | 22:01 |
Includes | Aluminum Ladder Hook |
Series | DuraCore Elite |
Color Family | Gray |
Barrel Material | Aluminum |
Thrust Ratio+1 | 22:1 |
Grip Style | Comfort |
Product Type | Standard |
Barrel Materials | Aluminum |
Plunger Type | Smooth Rod |
For Container Type+1 | Sausage Pack |
Description
Caulk Gun, Thrust Ratio 22:1, For Container Size 24 oz, Barrel Materials Aluminum, Frame Style Full Barrel, Grip Style Comfort, Material Metal, Plunger Type Smooth Rod, Product Type Caulk Gun, Color Gray/White, For Container Type Sausage Pack, Includes Aluminum Ladder Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 513 NAT 12MMX54.8M IPG-IPG 72 (87221)
- TAPECASE Film Tape, Polyimide, Amber, 3/4 In x 36 Yd (15C598)
- 3M Masking Tape, 72mm W, Tan, PK12 (2519TN)
- 3M Spray Adhesive, 20 Series, Clear, 13.8 oz, Aerosol Can (20)
- NEWBORN Caulk Gun, Red, Aluminum, 24 oz (620-AL-RED)
- NEWBORN Caulkgun Skeleton Quart (125)
- NEWBORN Caulk Gun, Black/Red, Steel, 29 oz (255)
- NEWBORN Pro 6:1Tr Caulk Gun (915-GTR)
- NEWBORN Caulk Gun, Black/Silver, Steel, 24 oz (624-GTS)
- NEWBORN Caulk Gun, Steel, 10 oz (111)
- PREMIER 1/10 Gal Caulk Gun No-Drip Skeleton Smooth Rod (3202)
- Newborn Caulk Guns & Accessories