Shop All Bicycles & Scooters
Newalthlete
Electric Trike - 500W
Mfr # NE48935
Zoro # G003893903
Free Shipping & Returns
$1,168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Newalthlete
- MFR # NE48935
- Zoro # G003893903
- UPC # 654204103175
- Country of Origin China
- Category Bicycles & Scooters
Description
The Electric Powered Trike aka Personal Transporter is a three wheel electric scooter that you can ride while sitting or standing, this makes it very convenient for use at events, security and warehouse floor operations or for just plain fun
Specification- Motor power - 350 Watt Brushless Hub Motor.
- Battery - Three 12v 12ah Batteries (36v total).
- Max Weight Capacity - 220 Lbs.
- Recommended Age - 13 and up.
- Battery System - 36 Volts 10Ah (Three 12v Batteries).
- Charger Included.
- Battery life - Over 300 charges.
- Rated Speed - 15+ MPH (weight dependant).
- Range per charge - 20-25 Miles*.
- Recharge time - 4-8hrs.
- Climbing Ability - 10 Degrees.
- Seat - Wide Saddle.
- Front Wheel Diameter - 16/2.125 in. air filled tires.
- Rear Tires Diameter - 4/2.125 in. air filled tires.
- Shipping Weight - 83 lbs.
- Shipping Carton Size - 31 x 19 x 27 in.
- Scooter Weight - 78 lbs.
- Scooter Dimensions - Length - 41 in., Width - 27 in.
- Folded Height - 29 in.
- Ground Clearance - 4.25 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBER TUFF Rope Saw for High Limbs (TMW-80)
- MTD Rod-Batt Hold Down (747-04121A)
- C.E. SMITH Pkg. Backing plate for 70 series (53673A)
- MTD Carburator Ac8 Tec (753-08119)
- NEWALTHLETE Bell Comfort 610 Gel Bike Seat (NE798095)
- NEWALTHLETE 24 in. Mountain Bike Tire (NE864889)
- NEWALTHLETE 1006625 .50 x .12 in. Uni-Chain; Fits Single Speed & Three Speed Bicycles (NE586324)
- NEWALTHLETE Red Off Road Go Kart - 48V (NE21197)
- MILLSIDE INDUSTRIES Millside Industries 02211 4 in. x 10 in. Pneumatic Tire (2211)
- BIG ROC TOOLS Big Roc Tools 57SATB1102O New BMX Fixie Racer Alloy Handlebar Stem - Orange; 8 x 2 in. (57SATB1102O)
- WINTHER Circleline School Bus Tricycle (565.50)
- Newalthlete Bicycles & Scooters