Shop All Marine & Boat Speakers & Navigation
Newalthlete
Davis Quick Fist Clamps - Pair
Mfr # NE57554
Zoro # G504041131
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Newalthlete
- MFR # NE57554
- Zoro # G504041131
- UPC # 654204168013
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Description
Quick Fist Clamps
Securing your equipment just got a whole lot easier! Quick Fist, a one piece rubber clamp, is ideal for stowing or transporting tools.
Quick Fist is a rubber clamp that mounts easily to keep tools and equipment firmly in place. Ideal for off-road trucks, boats, military equipment, ATVs, or any vehicle. Quick Fist clamps are made of heavy duty transportation grade rubber. They're UV resistant and withstand extreme heat or cold. Mount easily with #10 (5 mm) bolts or screws. Terrific for marine use, since Quick Fist will not rust or corrode.
Specifications
Typical uses
Product : DAVIS QUICK FIST CLAMPS (PAIR)
Manufacturer :
Manufacturer Part No :
UPC : 011698008216
Securing your equipment just got a whole lot easier! Quick Fist, a one piece rubber clamp, is ideal for stowing or transporting tools.
Quick Fist is a rubber clamp that mounts easily to keep tools and equipment firmly in place. Ideal for off-road trucks, boats, military equipment, ATVs, or any vehicle. Quick Fist clamps are made of heavy duty transportation grade rubber. They're UV resistant and withstand extreme heat or cold. Mount easily with #10 (5 mm) bolts or screws. Terrific for marine use, since Quick Fist will not rust or corrode.
Specifications
- Holds objects from 7/8" to 2-1/4" in diameter (22mm - 57mm)
- Each clamp supports approximately 22lbs (10 kg)
- Mounting base measures 7/8 x 2-3/4" (22 x 70 mm)
Typical uses
- Quick Fist fastens an air hose in place
- Two Quick Fists secure building or landscape tools
- Two Quick Fists keep a boat hook handy
Product : DAVIS QUICK FIST CLAMPS (PAIR)
Manufacturer :
Manufacturer Part No :
UPC : 011698008216
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM 1 gal Gear Oil Can 220 ISO Viscosity, 90 SAE, Bright and Clear (GEARSYN FGG-220-001)
- GATES Premium Thermostat, 33008S (33008S)
- TRUCK-LITE Marker Clearance Plug, 16 Gauge GPT Wire, Fit 'N Forget M/C, .180 (94862-3)
- IDEMITSU Idemitsu Psf 12 Oz P/S Fluid, 30040106-97200C020 (30040106-97200C020)
- NEWALTHLETE AN150SR AM & FM Amplified Antenna (NE857990)
- NEWALTHLETE Rubber Spreader Boot - Pair - Medium - White (NE57589)
- SHAKESPEARE Low Profile Skinny Mini VHF Antenna - 36" (5250)
- FUSION S-X77CW 7.7" Classic Grill Cover - White f/ XS Series Speakers (010-12879-20)
- XANTREX Battery Temperature Sensor (BTS) f/Freedom 458 Series (76-0022-00)
- HUMMINBIRD Humminbird 710280-1 XM9HWMDIT Transom Transducer (710280-1)
- CLIPPER Compass System w/Remote Fluxgate Sensor (CL-C)
- Newalthlete Marine & Boat Speakers & Navigation