Newaire

Newair G73 9" 240 Volt Electric Garage Heater - White


product price: $368.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Enjoy a warmer more comfortable space as you work in your workshop or garage with the NewAir G73 electric garage heater! Featuring 5,000 BTUs of heating capacity, this garage heater can warm up to 500 sq.ft. Because the NewAir G73 runs on electricity instead of propane, it's safer and more efficient.


Warm Up to 500 Feet


With 5,000 watts of heating power, the 240 volt NewAir G73 shop heater effectively meets the heating requirements for large areas. This heater provides enough warmth to heat spaces up to 500 square feet - without costing a fortune.


Built-In Thermostat


Easily and accurately control the temperature in your work area with this garage heater, which features a single pole thermostat for your convenience.


Safe to Operate


The G73 is UL certified, so you know it meets the strictest guidelines for electrical safety. To ensure your peace of mind, it features an auto temperature control that shuts the heater off if it begins to overheat. And because it's hardwired to your electricity, you never have to worry about open flames or toxic fumes from gas or propane fuel.


Wall or Ceiling Mounted


Keep your new garage heater safely out of the way and easily direct the heat where you need it most with the the included swivel bracket.


  • Durable steel construction

  • Built-in thermostat

  • Warms 500 sq. ft

  • Mounting bracket

  • Hardwired installation

  • Wall or ceiling mountable

  • Fan forced heating

  • 200 CFM

  • Dimensions: H x W x L: 14 x 9.5 x 9

  • Watts: 5000

  • Voltz: 240

  • Amps: 21.4

  • Frequency: 60

  • BTUs: 17060

  • Finish: White

  • Heating Capacity: 17060 BTUs

  • Heating Method: Fan-Forced

  • Air Flow: 200 CFM

  • Installation Type: Hardwired

  • Wall Mountable: Yes

  • Ceiling Mountable: Yes

  • Built-In Thermostat: Yes

  • Thermostat Type: Single Pole

  • Heating Element Construction: Stainless steel

  • Alarm: Yes

  • Certifications: UL/CUL

  • Safest garage heater on the market - customers' trusted favorite

  • Heats up to 500 square feet - perfect for shops, garages, worksites

  • Built-in thermostat with automatic shut-off protects
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.