Shop All Cabinet Handles & Pulls
Newage Products
Traditional Rounded Brushed Brass
Mfr # 80222
Zoro # G200957781
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Brass
- Color Brushed Brass
- Material Zinc
- Mounting Type center-to-center
- Outer Mounting Hole Ctr. to Ctr. Yes
Product Information
- Brand Newage Products
- MFR # 80222
- Zoro # G200957781
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Length | 1.22 in |
Screw Size | 25 |
Grip Dia. | 1.22 in |
Details
Finish | Brushed Brass |
Color | Brushed Brass |
Material | Zinc |
Mounting Type | center-to-center |
Outer Mounting Hole Ctr. to Ctr. | Yes |
Includes | Traditionla Rounded |
Mounting Hole | Vertical Center to Center |
Description
Our solid Rounded Knob is the final touch when it comes to your custom cabinetry. Adding a vintage flair to your cabinet door, this handle boasts a beautifully traditional rounded design coupled with a sturdy zinc construction. Pair with our traditional handles to complete the look.
This knob is available in a range of finishes; Brushed Black Nickel, Brushed Nickel, Brushed Brass and Matt Black.
This knob is available in a range of finishes; Brushed Black Nickel, Brushed Nickel, Brushed Brass and Matt Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Die Spring, Extra Heavy Duty, 1x6In (106524)
- ZORO SELECT O-Ring, Viton, 65mm OD, PK8 (1RHZ1)
- ILCO Ilco: Key Blanks, RU46-BR RUSSWIN (ILCO-RU46-BR)
- APG Buna-N, 70 Durometer, Black, #218, 10PK (SB-H70218-10)
- ELEMENTS BY HARDWARE RESOURCES 192 mm Center-to-Center Satin Nickel Brenton Cabinet Pull (239-192SN)
- RUSTICWARE Cabinet Pull Satin Nickel 3" CTC, Shape: Round (980SN)
- HICKORY HARDWARE Pull 3-3/4 Inch (96mm) Center to Center (H077863CH)
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center (H077842MB)
- TOPEX 5.05 in. Rectangular Pull Chrome Swarovski Crystals (M3805.96128CRLSWA)
- MOEN Weymouth Drawer Pull (YB8407BG)
- RICHELIEU HARDWARE 16 3/8-inch (416 mm) Center to Center Aluminum Contemporary Edge Pull (BP969641610)
- Newage Products Cabinet Handles & Pulls