Shop All Workbenches
Newage Products
Pro Series 4 ft. x 8 ft. Wall Mounted Steel Shelf and Pro Series 2 ft. x 8 ft. Wall Mounted Steel Shelf- White
Mfr # 40409
Zoro # G500720894
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Newage Products
- MFR # 40409
- Zoro # G500720894
- UPC # 676065404093
- Country of Origin China
- Category Workbenches
Description
Keep organized, and maximize overhead storage space in your garage with the NewAge Products Pro Series Wall Mounted Steel Shelves.
These Pro Series Shelves give you full-length wall storage that’s easily accessible and perfect for bulky items, keeping your garage floor free of clutter. Stack multiple shelves vertically, connect them side-by-side, build around corners or install tight to the ceiling; there’s no wrong way to use this storage system.
Our Aircraft-Grade steel support cables are tested to 3,000 lbs. for a safe solution that's adjustable to your stud spacing. The heavily engineered frame is constructed from thick gauge steel and a C-Shaped front perimeter beam, for a shelf that easily supports loads up to 600 lbs.
The steel wire decks drop securely into the cross beam supports for even weight distribution, and a 1 inch perimeter safety lip prevents items from sliding off the edge.
Big storage, customized to your space, with the Pro Series Wall Mounted Steel Shelves.
These Pro Series Shelves give you full-length wall storage that’s easily accessible and perfect for bulky items, keeping your garage floor free of clutter. Stack multiple shelves vertically, connect them side-by-side, build around corners or install tight to the ceiling; there’s no wrong way to use this storage system.
Our Aircraft-Grade steel support cables are tested to 3,000 lbs. for a safe solution that's adjustable to your stud spacing. The heavily engineered frame is constructed from thick gauge steel and a C-Shaped front perimeter beam, for a shelf that easily supports loads up to 600 lbs.
The steel wire decks drop securely into the cross beam supports for even weight distribution, and a 1 inch perimeter safety lip prevents items from sliding off the edge.
Big storage, customized to your space, with the Pro Series Wall Mounted Steel Shelves.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS Polypropylene Wall Storage Bin Kit, 5.375 in. D x 3 in. H x 4.125 in. W, Blue (3-210BWS)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1275-100BK)
- ORBIS Blue Attached Lid Container, Plastic, 2.24 gal Volume Capacity (FP03 Blue)
- RUBBERMAID COMMERCIAL Storage Tote, White, Plastic, 27 7/8 in L, 16 1/2 in W, 10 3/4 in H, 14 gal Volume Capacity (FG9S3000WHT)
- NEWAGE PRODUCTS LED Light 2700K EXT (60807)
- NEWAGE PRODUCTS Pro Series 4 ft. x 8 ft. Wall Mounted Steel Shelf and Pro Series 2 ft. x 8 ft. Wall Mounted Steel Shelf- Black (40408)
- NEWAGE PRODUCTS 2X Pro Series 2 ft. x 4 ft. Wall Mounted Steel Shelf- White (40411)
- NEWAGE PRODUCTS Pro Series 4 ft. x 8 ft. Wall Mounted Steel Shelf- Black (40400)
- NEWAGE PRODUCTS Pro Series 2' x 4' Wall Mounted Steel Shelf, Black, 2PK (40410)
- NEWAGE PRODUCTS 2x8ft Pro Series Wall Mounted Shelf - Black (40406)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Steel, 60" W, 34" Height, 4000 lb., Straight (HWB6030S-ME)
- Newage Products Workbenches