Shop All Cabinet Handles & Pulls
Newage Products
Contemporary Rounded Brushed Brass
Mfr # 80232
Zoro # G800957761
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Newage Products
- MFR # 80232
- Zoro # G800957761
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
This Contemporary Rounded Knob offers the perfect sleek and modern finish for your cabinets. Available in Brushed Black Nickel, Brushed Nickel, Brushed Brass and Matt Black finishes, this looks beautiful paired with any style and color of cabinet door.
Designed for daily use, this handle allows easy access to the contents of your cabinet and boasts a solid zinc construction.
Designed for daily use, this handle allows easy access to the contents of your cabinet and boasts a solid zinc construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 125-Pc Rubber Grommet Assortment (W5214)
- SCHLAGE COMMERCIAL Satin Chrome Deadbolt B580626 (B580626)
- RACK’EM RACKS RackEm Racks 4043 26 in. 12-Hook Utility Rack - Green (4043)
- J.W. WINCO JW Winco GN115-HG-32-SW Cam Latch (115-HG-32-SW)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Matte Black Iron Contemporary Forged Iron Cabinet Pull Castelo (BP33652160909)
- WISDOM STONE Portofino Cabinet Pull, 128mm 5in Center to Center, Polished Chrome with Clear Crystals (4101128CH-C)
- ROHDE Pull Handle, Powder Coated, Powder Coated, Threaded Studs (KW-30.017.84)
- WISDOM STONE Symone Cabinet Pull, 192mm 7 9/16in Center to Center, Copper (4142192CO)
- JEFFREY ALEXANDER of the 128 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull 20PK (635-128SBZ-20)
- RICHELIEU HARDWARE 3 in (76.2 mm) Center-to-Center Chrome, Clear Eclectic Drawer Pull (BP1008314011)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Nickel Square Marlo Cabinet Pull (972-160SN)
- Newage Products Cabinet Handles & Pulls