Shop All Storage Cabinet Parts
Newage Products
Cabinet Hanger Wall Rail (Large)
Mfr # 80001
Zoro # G900957814
$29.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drawer Height 1.88
- Material - Cabinets Zinc
- Finish - Cabinets Zinc Plated
- Width of Cabinet 84
- Color Zinc Plated
Product Information
- Brand Newage Products
- MFR # 80001
- Zoro # G900957814
- Country of Origin Greece
- Category Storage Cabinet Parts
Dimensions
Drawer Height | 1.88 |
Width of Cabinet | 84 |
Depth of Cabinet | 0.22 |
Details
Material - Cabinets | Zinc |
Finish - Cabinets | Zinc Plated |
Color | Zinc Plated |
Includes | Cabinet Hanger Wall Rail, Large |
Weight | 2.21 |
Description
Allowing for easy installation of wall cabinets, our Cabinet Hanger Wall Rail simply mounts to the wall using the included lag screws. It’s available in two sizes, and can be cut to length. This makes installing both standard and corner wall cabinets a quick and easy process. Simply lift the wall cabinet and hang onto the rail. Adjustments can be easily made at any time. The sturdy metal construction ensures your new wall cabinets are safe and secure.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Bonding wire for Drums, 232109, 3 Ft (272031)
- WALL CONTROL Industrial Galvanized Steel Pegboard Rail Strip Rack (35-IGS-0396-GV)
- MARLIN STEEL WIRE PRODUCTS Natural Round Parts Washing Basket, Steel (00-00368224-81)
- HOMZ Storage Tote, Clear, Polypropylene, 16 1/4 in L, 13 in W, 12 1/8 in H, 7.7 gal Volume Capacity (3430GRPRCL.08)
- ZORO SELECT Cutting Wheel, PK10 (S75015)
- AZIMPORT AZImport KW002 Chrome Cabinet Plastic Bag Storage (KW002)
- VIDMAR Drawer Divider, Pk25 (D2007/25P)
- GLOBAL INDUSTRIAL Shelf Clip Replacement for Cabinets, 16PK (RP9041)
- TUFF STUFF PRODUCTS Tuff Stuff Products DBCFS-17 17 gal Feed Storage Drum with Locking Lid (FS-17)
- ZORO SELECT Drive Nut (S61822)
- WARPS BAG STORAGE 45""X96"" PK3 (CB-45)
- Newage Products Storage Cabinet Parts