Shop All Workbenches
Newage Products
Bold Series 62" Project Centre with Bamboo Top, Gray
Mfr # 53824
Zoro # G600720985
product price: $1,110.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$1,110.99
Free 30-Day Returns
Product Information
- Brand Newage Products
- MFR # 53824
- Zoro # G600720985
- UPC # 676065538248
- Country of Origin China
- Category Workbenches
Description
Start your next home improvement project off right, with a mobile storage center capable of holding all your power tools, hardware and accessories. The Bold Series Project Center is a fully lockable workstation that lets you get more done, whether you’re into arts and crafts, or DIY renovations, you’ll have more than enough storage space to keep all your essentials organized and close at hand. The five full-extension drawers provide easy access to tools and parts while working on the spacious bamboo or stainless steel worktop, and the storage cabinet includes one adjustable steel shelf for locking away your larger gear at the end of the day. Smooth gliding caster wheels and an easy-grab side handle that can be installed on either end of the Project Center lets you roll your workstation to wherever you need it, and the two lockable swivel casters secure it in place while working. Full length aluminum handles and a sleek durable paint finish give you that pro look, while protecting from scratches and scuffs. Get organized with the only mobile workstation you’ll need; the Bold Series Project Center.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Combination Hinge W/ Clamping Handle (4488)
- EDSAL Post Kit, 85 In., Steel (85UC-SC)
- ADVANTUS Storage Box Set, 3 Boxes, 4-1/2"Wx14-1/4"Lx2-1/10"H, Clear (AVT38714)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 54"H, 4 Shelves, Chrome (45VX89)
- NEWAGE PRODUCTS 2X Pro Series 2 ft. x 4 ft. Wall Mounted Steel Shelf- White (40411)
- NEWAGE PRODUCTS Pro Series 2' x 4' Wall Mounted Steel Shelf, Black, 2PK (40410)
- NEWAGE PRODUCTS Pro Series 4 ft. x 8 ft. Wall Mounted Steel Shelf- Black (40400)
- NEWAGE PRODUCTS LED Light 2700K EXT (60807)
- NEWAGE PRODUCTS 2x8ft Pro Series Wall Mounted Shelf - Black (40406)
- NEWAGE PRODUCTS Pro Series 4 ft. x 8 ft. Wall Mounted Steel Shelf and Pro Series 2 ft. x 8 ft. Wall Mounted Steel Shelf- Black (40408)
- TENNSCO Bolted Plastic Top Work Bench with Adjustable Legs, Laminate, 96" W, 33-1/2" Height, 2400 lb. (WBA-1-3696P)
- Newage Products Workbenches