Shop All Modular Storage Systems
Newage Products
Bold 3.0 Red 7 PC (LWB, LWR, 48" BAM)
Mfr # 50621
Zoro # G300720858
product price: $1,742.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,742.99
Free 30-Day Returns
Key Features
- Overall Width 108
- Overall Height 76.75
- Overall Depth 18
- Weight 382.51
Product Information
- Brand Newage Products
- MFR # 50621
- Zoro # G300720858
- UPC # 676065506216
- Country of Origin China
- Category Modular Storage Systems
Dimensions
Overall Width | 108 |
Overall Height | 76.75 |
Overall Depth | 18 |
Details
Weight | 382.51 |
Description
Designed to make a big statement in garages, workshops, mudrooms and other areas of your home, the Bold 3.0 Series cabinet system instantly upgrades the look of your space, providing you with organized storage for all your belongings.
Built with heavy-duty 24-gauge steel for added strength, these cabinets are ready to hold everything from sports equipment to gardening tools, and the scratch and stain resistant powder-coat paint finish protects the cabinets from everyday heavy use.
Full-length integrated handles allow you to quickly and easily access your gear, and adjustable steel shelves give you the flexibility to store items of all sizes, while fully-lockable doors ensure that your tools stay safe.
A rugged Bamboo Worktop gives you the room you need for gardening, crafts, and home repairs, while providing a warm wood feel to your space.
Get organized, and simplify your life, with Bold 3.0 Series Garage Cabinets.
Built with heavy-duty 24-gauge steel for added strength, these cabinets are ready to hold everything from sports equipment to gardening tools, and the scratch and stain resistant powder-coat paint finish protects the cabinets from everyday heavy use.
Full-length integrated handles allow you to quickly and easily access your gear, and adjustable steel shelves give you the flexibility to store items of all sizes, while fully-lockable doors ensure that your tools stay safe.
A rugged Bamboo Worktop gives you the room you need for gardening, crafts, and home repairs, while providing a warm wood feel to your space.
Get organized, and simplify your life, with Bold 3.0 Series Garage Cabinets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADESMART MadeSmart 95-29656-06 15 x 6 x 2 in. Granite Bin (148186)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 66 in H, (1) Tier, (3) Wide, Dark Gray (U3256-1HG)
- HONEYWELL Fire Rated Security Box, 0.27 cu ft, 6.3 lb, Digital Keypad with Key Backup Lock (6108)
- TOOLPRO Drywall Screw Adapter in Interlocking Storage Box 10Pack, 10PK (TP02155)
- NEWAGE PRODUCTS Bold 3.0 Grey 12 PC (2xLWR, 2xBW, 2x48" SS) (50411)
- NEWAGE PRODUCTS Bold Series 9 Piece Garage Cabinet Set with Bamboo Top, Gray (50408)
- NEWAGE PRODUCTS Bold Series 12 Piece Garage Cabinet Set with Bamboo Top, Gray (50410)
- NEWAGE PRODUCTS Bold 3.0 Grey 7 PC (LWB, LWR, 48" BAM) (50421)
- NEWAGE PRODUCTS Pro 3.0 Red 9pc (LWWT, LWB, 84" SS, Utility Cart) (56854)
- NEWAGE PRODUCTS Pro 3.0 Black 9pc (LWWT, LWB, 84" BAM, Utility Cart) (64343)
- FLOW WALL Cabinet Set, Charcoal, White (FCS-9612-6W-3W)
- Newage Products