Shop All Modular Storage Systems
Newage Products
Bold 3.0 Red 12 PC (2xLWR, 2xBW, 2x48" SS)
Mfr # 50611
Zoro # G900720920
product price: $2,418.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,418.99
Free 30-Day Returns
Key Features
- Overall Width 156
- Overall Height 76.75
- Overall Depth 18
- Weight 605.58
Product Information
- Brand Newage Products
- MFR # 50611
- Zoro # G900720920
- UPC # 676065506117
- Country of Origin China
- Category Modular Storage Systems
Dimensions
Overall Width | 156 |
Overall Height | 76.75 |
Overall Depth | 18 |
Details
Weight | 605.58 |
Description
Upgrade the look and organization of your garage with Bold Series Cabinetry. Built with heavy-duty steel frames for extra-strength, these cabinets are ideal for storing sports equipment, seasonal decor and tools. The powder-coat paint finish gives protection against scratches and rusting, making the cabinets perfect for rugged use. Full-length aluminum handles let you easily access your gear, with lockable doors to keep items secure. Full-extension drawers and adjustable shelves give you the customizable space to store items of all sizes. Get organized and improve the functionality of your garage, with a Bold Series Cabinet System.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST MFG Single-Sided Slide-Out Vented Shelf with Adjustable Rails, 19" x 21"-32"D, Black (ES0119-0121)
- STEEL KING Beam, Teardrop, Roll Formed Style, 5-9/16" H, 108 in W, 2 7/16 in D, Orange (SBRUM550108ZCP)
- PRIMELINE TOOLS Shelf Support Pegs, 1/4 in., Steel Construction, Brass (50 Pack) (MP9054)
- LEWISBINS Plastic Divider, Black, 15 9/16 in L, Not Applicable W, 4 7/16 in H (DV1750 XL)
- NEWAGE PRODUCTS Bold Series 9 Piece Garage Cabinet Set with Bamboo Top, Gray (50408)
- NEWAGE PRODUCTS Pro 3.0 Black 9pc (LWWT, LWB, 84" BAM, Utility Cart) (64343)
- NEWAGE PRODUCTS Bold 3.0 Grey 7 PC (LWB, LWR, 48" BAM) (50421)
- NEWAGE PRODUCTS Pro Series 8 Piece Garage Cabinet Set with Bamboo Top, Gray (52090)
- NEWAGE PRODUCTS Bold Series 12 Piece Garage Cabinet Set with Bamboo Top, Gray (50410)
- NEWAGE PRODUCTS Pro 3.0 Red 9pc (LWWT, LWB, 84" SS, Utility Cart) (56854)
- FLOW WALL Cabinet Set, Charcoal, White (FCS-9612-6W-3W)
- Newage Products