Shop All Brake Parts
New Star
Service Spring Chamber, Type 30
Mfr # 2ZKF7
Zoro # G0564837
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Powder
- Standards SAE Test J1461
- Type Type 30
- Product Type Service Spring Chamber
Product Information
- Brand New Star
- MFR # 2ZKF7
- Zoro # G0564837
- Country of Origin China
- Category Brake Parts
Details
Item | Service Spring Chamber |
Material | Steel |
Finish | Black Powder |
Standards | SAE Test J1461 |
Type | Type 30 |
Product Type | Service Spring Chamber |
Spring Type | Type 30 |
Description
Service Spring Chamber, Product Type Service Spring Chamber, Spring Type Type 30, Finish Black Powder, Material Steel, Includes -, Standards SAE Test J1461
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Battery 6n4-2a-5 Power Sport Battery (6N4-2A-5 POWER SPORT BATTERY BATTERY)
- GATES Turbocharger Hose Kit, 3 x 3 x 7-21/32" (26261)
- HUMMINBIRD Hb 2124 Chirp Radar (750013-1)
- QUICKCABLE Super Cable Cutter, Up to 6/0 ga (4285-525-001)
- NEW STAR Service Spring Chamber, Type 24 (2ZKF6)
- NEW STAR Diaphragm, Type 24 (2ZKF8)
- NEW STAR Diaphragm, Type 30 (2ZKF9)
- NEW STAR Slack Adjuster, Manual, 5 to 7 Drilling L (2ZKG2)
- NEW STAR Clevis, Steel (2ZKG1)
- VELVAC Air Brake Hose, 15 ft., Blue (022008)
- SUR&R Nut, 1/4" Tube Size, 9/16"-18 Thread, PK4 (BR1600)
- New Star Brake Parts