New Solutions FR452PR Right; Invacare Legrest Hemi Tool-Free Adjsutable Wheelchair; 19 x 8 x 4 in.
Mfr # FR452PR
Zoro # G104153418
Product Information
- Brand New Solutions
- MFR # FR452PR
- Zoro # G104153418
- UPC # 810969012880
- Country of Origin China
- Category Wheelchair Accessories
Description
Invacare style, top latching swing away type of elevating Legrest with a vinyl padded calf pad with tool adjustments. This has a TOP latching cam lock and Black plastic foot plates. This goes on the Right side and hangs on Hemi Spacing pins which are 1-3/8". Fits Invacare, Theradyne, Medline, Evermed and some Drive Chairs. New Solutions offers the largest wheelchair/scooter parts. The focus has always been on quality, cost and trying to do what is right. All the products are tested before they are introduced. Understanding the challenges involved and coming with quality innovative products and parts has been the main focus of the company and has grown to be the leading Brand for Wheelchair parts.
Specifications- Dimensions: 19" H x 8" W x 4" D
- Weight: 5.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pain Relief, Tablet, 565mg Size, PK100 (22833)
- FIRST AID ONLY Bandage, Beige, Gauze, Bulk, 5 yd. (5-911)
- STANLEY ARIAL Universal Transmitter, 24V, Tan (14390)
- GILLETTE GoodNews Regular Disposable Razor, 2 Blades, Navy Blue, PK100 (11004CT)
- NEW SOLUTIONS New Solutions F084 30-8 Foam Filled Knobby Primo Tire 1.8 Hub Fits 4 Lug Nut Wheels for Wheelchair; 14 x 14 x 3 in. (F084)
- NEW SOLUTIONS New Solutions AR085EP 15 x 2 x 4 in. Urethane Full Length Armrests Universal Fit for Wheelchair; Black - Set of 2 (AR085EP)
- NEW SOLUTIONS New Solutions F060 9 x 3.5 in. 0-4 Foam Filled Knobby Primo Tire Wheelchair (F060)
- NEW SOLUTIONS 22 x 18 in. Invacare Wheelchair Seat Extra Depth- Black Vinyl (US221)
- NEW SOLUTIONS 0.43 x 91 in. Precision Wheelchair Bearings-, 4PK (B20P)
- NEW SOLUTIONS 1 x 12 x 19 in. Invacare 16 in. Back for Wheelchair- Black (UB431)
- ALCO Leg Rest Handle Release, Right (78479R)
- New Solutions Wheelchair Accessories