New Solutions F084 30-8 Foam Filled Knobby Primo Tire 1.8 Hub Fits 4 Lug Nut Wheels for Wheelchair; 14 x 14 x 3 in.
Mfr # F084
Zoro # G804153800
Product Information
- Brand New Solutions
- MFR # F084
- Zoro # G804153800
- UPC # 810969014006
- Country of Origin China
- Category Wheelchair Accessories
Description
This is a foam filled 3. 00-8 14" x 3" foam filled knobby tire, Fits Invacare 4 lug nut wheels. Foam filled tires are Primo pneumatic tires filled with urethane foam. Foam filled tires never flatten and are smooth riding. This tire will replace a standard tire on most 13" x 4" split rim 2 piece wheels. The bead to bead width is 1. 8" and the tread pattern is C248. Maximum rider weight is 250 lbs. New Solutions offers the largest wheelchair/scooter parts. The focus has always been on quality, cost and trying to do what is right. All the products are tested before they are introduced. Understanding the challenges involved and coming with quality innovative products and parts has been the main focus of the company and has grown to be the leading Brand for Wheelchair parts.
Specifications- Dimensions: 14" H x 14" W x 3" D
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX CPR Shield, Universal (80201)
- DYNAREX Sensi Wrap, 1" x 5 yd., Tan, PK30 (3171)
- HONEYWELL Gauze Sponge, White, Gauze, Bulk, PK200 (074144)
- TIDI Everyday Headrest Paper Roll, Smooth-Finish, 8.5" x 225 ft, White, 25PK (980900M)
- NEW SOLUTIONS New Solutions F085 30-8 Foam Filled Knobby Primo Tire 2.25 Hub Wheelchair; 14 x 14 x 3 in. (F085)
- NEW SOLUTIONS New Solutions AR179P 10 x 2 x 4 in. Nylon Padded Desk Length Armrests Universal Fit for Wheelchair; Black - Set of 2 (AR179P)
- NEW SOLUTIONS 22 x 18 in. Invacare Wheelchair Seat Extra Depth- Black Vinyl (US221)
- NEW SOLUTIONS New Solutions AR085EP 15 x 2 x 4 in. Urethane Full Length Armrests Universal Fit for Wheelchair; Black - Set of 2 (AR085EP)
- NEW SOLUTIONS New Solutions AC050 Wheelchair Mounted Flag; 35 x 1 x 3 in. (AC050)
- NEW SOLUTIONS New Solutions F060 9 x 3.5 in. 0-4 Foam Filled Knobby Primo Tire Wheelchair (F060)
- ALCO Rear Wheel Bearing (54878)
- New Solutions Wheelchair Accessories