New Solutions AR544P 15 x 2 x 4 in. Full Length Padded Armrests Universal Fit for Wheelchair; Navy Blue Vinyl - Set of 2
Mfr # AR544P
Zoro # G204153547
Product Information
- Brand New Solutions
- MFR # AR544P
- Zoro # G204153547
- UPC # 810969010459
- Country of Origin China
- Category Wheelchair Accessories
Description
Universal replacement for a full length navy blue vinyl padded armrest pad. The vinyl cover has foam padding under it for comfort. This is a desk length or 10" pad. These have a universal hole pattern or 3 1/4", 5 1/2", 6 3/4" holes so they fit most wheelchairs. These come with a black base with vinyl New Solutions offers the largest wheelchair/scooter parts. The focus has always been on quality, cost and trying to do what is right. All the products are tested before they are introduced. Understanding the challenges involved and coming with quality innovative products and parts has been the main focus of the company and has grown to be the leading Brand for Wheelchair parts.
Features- Set of 2
- Color: Navy Blue Vinyl
- Dimensions: 15" H x 2" W x 4" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 5.4 qt., Red, PK12 (8708)
- FIRST AID ONLY SmartCompliance Plastic Bandage, 3/8" x 1 1/2", PK80 (1-080)
- NATIONAL HARDWARE 12 in. L Black Steel Cane Bolt (N165-902)
- 3M Medical Tape Transpore 1 x 10 yds White, 12Box (1534-1)
- NEW SOLUTIONS New Solutions F085 30-8 Foam Filled Knobby Primo Tire 2.25 Hub Wheelchair; 14 x 14 x 3 in. (F085)
- NEW SOLUTIONS 22 x 18 in. Invacare Wheelchair Seat Extra Depth- Black Vinyl (US221)
- NEW SOLUTIONS New Solutions AC040 Wheelchair Mounted Mirror; 4 x 4 x 1 in. (AC040)
- NEW SOLUTIONS New Solutions AR058P 15 x 2 x 4 in. Invacare Full Length Padded Armrests Universal Fit for Wheelchair; Blue Vinyl - Set of 2 (AR058P)
- NEW SOLUTIONS New Solutions OX015 Wheelchair Mounted Oxygen Tank Holder Universal Mount; 13 x 6 x 7 in. (OX015)
- NEW SOLUTIONS New Solutions F072 2.80 x 2.5 x 4 Foam Filled Sawtooth Primo Tire Wheelchair (F072)
- NEW SOLUTIONS New Solutions AR179P 10 x 2 x 4 in. Nylon Padded Desk Length Armrests Universal Fit for Wheelchair; Black - Set of 2 (AR179P)
- New Solutions Wheelchair Accessories