New Solutions AR085EP 15 x 2 x 4 in. Urethane Full Length Armrests Universal Fit for Wheelchair; Black - Set of 2
Mfr # AR085EP
Zoro # G604153550
Product Information
- Brand New Solutions
- MFR # AR085EP
- Zoro # G604153550
- UPC # 810969010527
- Country of Origin China
- Category Wheelchair Accessories
Description
Universal replacement for full length black Urethane armrest. This is a full length or 14" armrest. These have a universal hole pattern or 8 1/4", 9", 10" holes so they fit most wheelchairs. Comes with screws. New Solutions offers the largest wheelchair/scooter parts. The focus has always been on quality, cost and trying to do what is right. All the products are tested before they are introduced. Understanding the challenges involved and coming with quality innovative products and parts has been the main focus of the company and has grown to be the leading Brand for Wheelchair parts.
Features- Set of 2
- Color: Black
- Dimensions: 15" H x 2" W x 4" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Quick Release Tourniquet, Red (16028)
- MEDLINE INDUSTRIES, INC Medline MIIPRM21408C Caring Woven Gauze Sponges, 4 x 4, NonSterile, 8-ply, 200 Sponges/Pack (PRM21408C)
- JESSUP BATHTUB MAT; 18WX60L; WHITE (4100-18)
- FIRST VOICE DeluxWallMountBBPKit, 9-1/4inx9-1/4inx4in (BP004)
- NEW SOLUTIONS New Solutions AC040 Wheelchair Mounted Mirror; 4 x 4 x 1 in. (AC040)
- NEW SOLUTIONS New Solutions F085 30-8 Foam Filled Knobby Primo Tire 2.25 Hub Wheelchair; 14 x 14 x 3 in. (F085)
- NEW SOLUTIONS New Solutions F084 30-8 Foam Filled Knobby Primo Tire 1.8 Hub Fits 4 Lug Nut Wheels for Wheelchair; 14 x 14 x 3 in. (F084)
- NEW SOLUTIONS New Solutions AR058P 15 x 2 x 4 in. Invacare Full Length Padded Armrests Universal Fit for Wheelchair; Blue Vinyl - Set of 2 (AR058P)
- NEW SOLUTIONS 0.43 x 91 in. Precision Wheelchair Bearings-, 4PK (B20P)
- NEW SOLUTIONS 1 x 12 x 19 in. Invacare 22 in. Back for Wheelchair- Black (UB461)
- MABIS Convoluted Foam Chair Pad- 16 x 18 x 4 (552-8004-0000)
- New Solutions Wheelchair Accessories