New Solutions AR058P 15 x 2 x 4 in. Invacare Full Length Padded Armrests Universal Fit for Wheelchair; Blue Vinyl - Set of 2
Mfr # AR058P
Zoro # G404153538
Product Information
- Brand New Solutions
- MFR # AR058P
- Zoro # G404153538
- UPC # 810969010442
- Country of Origin China
- Category Wheelchair Accessories
Description
Universal replacement for a full length Inva Blue vinyl padded armrest pad. The vinyl cover has foam padding under it for comfort. This is a desk length or 10" pad. These have a universal hole pattern or 3 1/4", 5 1/2", 6 3/4" holes so they fit most wheelchairs. These come with a black base with vinyl. New Solutions offers the largest wheelchair/scooter parts. The focus has always been on quality, cost and trying to do what is right. All the products are tested before they are introduced. Understanding the challenges involved and coming with quality innovative products and parts has been the main focus of the company and has grown to be the leading Brand for Wheelchair parts.
Features- Set of 2
- Color: Inva Blue Vinyl
- Dimensions: 15" H x 2" W x 4" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED First Aid Only FAE-3000 SmartCompliance Patch Bandages, Plastic, 1 1/2"X 1 1/2", 10/Box, Refill (FAE-3000)
- OASIS Kerlix Type Gauze Rolls, 4.5in X 4.1 Yards, 6 Ply, Non-Sterile (BULKEE-NS)
- MEDSOURCE Extrication Device, Green (MS-ED2253)
- HAND-E Navy Blue Underpads 17 x 24 50 Pack Highly Absorbent 50PK (HND-82129)
- NEW SOLUTIONS New Solutions AC040 Wheelchair Mounted Mirror; 4 x 4 x 1 in. (AC040)
- NEW SOLUTIONS New Solutions F084 30-8 Foam Filled Knobby Primo Tire 1.8 Hub Fits 4 Lug Nut Wheels for Wheelchair; 14 x 14 x 3 in. (F084)
- NEW SOLUTIONS 0.43 x 91 in. Precision Wheelchair Bearings-, 4PK (B20P)
- NEW SOLUTIONS New Solutions F060 9 x 3.5 in. 0-4 Foam Filled Knobby Primo Tire Wheelchair (F060)
- NEW SOLUTIONS 1 x 12 x 19 in. Invacare 16 in. Back for Wheelchair- Black (UB431)
- NEW SOLUTIONS 1 x 12 x 19 in. Invacare 22 in. Back for Wheelchair- Black (UB461)
- INVACARE Clothing Guards for Invacare, PR (1117366)
- New Solutions Wheelchair Accessories