New Solutions AC040 Wheelchair Mounted Mirror; 4 x 4 x 1 in.
Mfr # AC040
Zoro # G904170660
Product Information
- Brand New Solutions
- MFR # AC040
- Zoro # G904170660
- UPC # 810969013030
- Country of Origin China
- Category Wheelchair Accessories
Description
Fully adjustable 3" convex rear view mirror for wheelchairs or scooters. It attaches to the end of the handle bars / tiller bars or to the end of an armrest frame pipe. Mounting hardware is included. New Solutions offers the largest wheelchair/scooter parts. The focus has always been on quality, cost and trying to do what is right. All the products are tested before they are introduced. Understanding the challenges involved and coming with quality innovative products and parts has been the main focus of the company and has grown to be the leading Brand for Wheelchair parts.
Specifications- Dimensions: 4" H x 4" W x 1" D
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hot/Cold Pack, White, 6In x 9In, PK12 (030105)
- HEALTHSMART Pill Crusher, Rd, 2inLx2inWx3-1/4inH (640-6439-0000)
- SMARTHEART Ultra Premium Digital BP Arm Monitor w/ attached Cuff (01-509)
- WATERLOO HEALTHCARE Waterloo IV Pole (IV-2)
- NEW SOLUTIONS 22 x 18 in. Invacare Wheelchair Seat Extra Depth- Black Vinyl (US221)
- NEW SOLUTIONS New Solutions F060 9 x 3.5 in. 0-4 Foam Filled Knobby Primo Tire Wheelchair (F060)
- NEW SOLUTIONS New Solutions FR452PR Right; Invacare Legrest Hemi Tool-Free Adjsutable Wheelchair; 19 x 8 x 4 in. (FR452PR)
- NEW SOLUTIONS 1 x 12 x 19 in. Invacare 22 in. Back for Wheelchair- Black (UB461)
- NEW SOLUTIONS New Solutions AC050 Wheelchair Mounted Flag; 35 x 1 x 3 in. (AC050)
- NEW SOLUTIONS New Solutions AR058P 15 x 2 x 4 in. Invacare Full Length Padded Armrests Universal Fit for Wheelchair; Blue Vinyl - Set of 2 (AR058P)
- ALCO Fork Stem Bearing (263)
- New Solutions Wheelchair Accessories