Shop All Spill Containment Accessories
Pig
SpillBlocker Carrying Case Spill Blocker
Mfr # PLR284
Zoro # G8392377
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyethylene
- Length 24 in
- Width 24 in
- Diameter 7 in
Product Information
- Brand Pig
- MFR # PLR284
- Zoro # G8392377
- UPC # 036226015269
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 24 in |
Width | 24 in |
Diameter | 7 in |
Dimensions | 24 in L x 24 in W x 4 in H |
Height | 4 in |
Details
Color | Black |
Material | Polyethylene |
Item | Carrying Case Spill Blocker |
For Use With | Original Spill Blocker Dike |
Storage Type | Dike Storage and Carry Case |
Includes Mounting Hardware | No |
Mount Type | Wall Mount |
Description
Carrying Case Spill Blocker, Color Black, Diameter 7 in, Dimensions 24 in L x 24 in W x 4 in H, For Use With Original Spill Blocker Dike, Height 4 in, Includes Mounting Hardware No, Length 24 in, Material Polyethylene, Mount Type Wall Mount, Storage Type Dike Storage and Carry Case, Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Emergency Exit Please Use Other Doors, 24in X 18in Aluminum, 18"W, 24" L, Landscape (OS-NS-A-1824-L-11823)
- CONDOR String Knit Gloves, Polyester/Cotton, White, Small (4JF63)
- MCR SAFETY Indust Grade Cowhide Grn Driver, XL, PK12 (3213XL)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-OH01-12HA (HC-OH01-12HA)
- PIG PIG Heavy-Duty 3-Drum Poly Spill Containment Pallet With Drain 83" L x 34.5" W x 8.75" H (PAK213-WD)
- PIG Build-A-Berm Spill Containment Berm (PLR278)
- PIG Build-A-Berm Spill Containment Berm Kit (PLR511)
- PIG SpillBlocker Barrier Dike Connector (PLR205)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Gray 45" L x 18" W, 120PK (MAT565-GY)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Gray 36" L x 24" W, 120PK (MAT195-GY)
- PIG SpillBlocker Barrier Dike, Yellow, 4 In (PLR204-YW)
- Pig Spill Control Supplies