Shop All Hand Soaps
New Erie
Softcide Soap, 32oz
Mfr # 151040
Zoro # G805256753
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.5 in
- Height 8 in
- Length 3.5 in
Product Information
- Brand New Erie
- MFR # 151040
- Zoro # G805256753
- Country of Origin United States
- Category Hand Soaps
Dimensions
Width | 3.5 in |
Height | 8 in |
Length | 3.5 in |
Description
SoftCIDE is specially designed for up to 40 washings per day without being harsh on your skin. SoftCIDE's unique formulation includes only high quality ingredients that are non-irritating. SoftCIDE contains 1% Chloroxylenol (PCMX) a proven anti-bacterial agent that is effective against bacteria, fungi and yeast.
Contains very mild ingredients.Safe to use in multiple washings without it being harsh on your skin.Specifically designed for healthcare, production and laboratory workers.Shipping Weight: 2.25 lbs
Shipping Dimensions: 3.50 x 8.00 x 3.50
Research or further manufacturing use only, not for food or drug use.
Contains very mild ingredients.Safe to use in multiple washings without it being harsh on your skin.Specifically designed for healthcare, production and laboratory workers.Shipping Weight: 2.25 lbs
Shipping Dimensions: 3.50 x 8.00 x 3.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Alcohol Prep Pad, Large, 100/Bx, 10/Cs, 1000PK (781011)
- INFINITI MakeUp Remover, Wipes, 500PK (F1605)
- TUMS Tums Ultra Strength Peppermint Antacid Chewable 12 Tablets, PK288 (074680D)
- SHARPS ASSURE Sharps Container, 28 gal., Red, Snap Lid (SA2G)
- METHOD Handwash, Foaming, Pink Grapefruit, 10oz Pump Pink, PK 6 (MTH01361CT)
- METHOD Foaming Hand Wash, Sea Minerals, 10 oz Pump Bottle, PK6 (MTH00365)
- ZEP 48 oz. Gel Hand Cleaner Pump Bottle, PK 4 (ZUCBHC484)
- GOJO NATURAL ORANGE Pumice Hand Cleaner, Citrus, 0.5 gal Pump Bottle, PK4 (0958-04)
- MAXIM Bubblz Pink Lotion Hand Soap, Cherry, 1 gal, 4PK (021000-41)
- ZEP Cherry Bomb Gel Hand Cleaner, Red (ZPEZUCBHC484)
- DIAL Soap, ORG, 2 oz, Citrus/Floral/Spicy, PK144 (32966)
- New Erie Hand Soaps