Shop All Boat Anchors & Equipment
New England Ropes
New England 1/4" X 600' Sta-Set Polyester Cover
Mfr # C2111-08-00600
Zoro # G5412803
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand New England Ropes
- MFR # C2111-08-00600
- Zoro # G5412803
- UPC # 753963050130
- Country of Origin Unknown
- Category Boat Anchors & Equipment
Description
1/4" x 600' Sta-Set Polyester Cover with Polyester Braided Core - Red Fleck. Double Braid Nylon has superb handling and the largest assortment of colors on the market.. The perfect combination of high-grade marine nylon, special torque balanced construction, and a unique stabilization process produces this long wearing line that resists kinking.. Double Braid Nylon has superb handling and the largest assortment of colors on the market. Available by the spool or in packaged, factory-spliced dock and anchor lines.. Features: Material: Double braid high-grade marine nylon. Applications: Dock lines, anchor lines (available in white/gold only) and mooring lines Double Braid Nylon can be used for applications like: Dock lines. Anchor lines (available in white/gold only). Mooring lines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-A LUBRICANT CO D-A GearTec Gear Oil SAE 85W140 - 400 Lb Drum (14112LB)
- SPARTAN POWER 10 foot 1/0 AWG Battery Cable Set with 5/16" Ring Terminals (SP-10FT1/0CBL56)
- REMINGTON INDUSTRIES 14 AWG Gauge GXL Automotive Stranded Hook Up Wire, 250 ft Length, Brown, 0.071" Diameter, 60 Volts (14STRBROGXL250)
- WIX FILTERS Trans Filter, 51202 (51202)
- NEW ENGLAND ROPES 1/2" X 35' Nylon 3 Strand Dock Line (C6053-16-00035)
- NEW ENGLAND ROPES 5/8" X 35' Nylon 3 Strand Dock Line Black (C6054-20-00035)
- NEW ENGLAND ROPES 5/8" X 25' Nylon Double Braid Dock Line (C5059-20-00025)
- NEW ENGLAND ROPES 3/4" X 35' Nylon 3 Strand Dock Line White (C6050-24-00035)
- NEW ENGLAND ROPES 3/4" X 25' Nylon 3 Strand Dock Line White (C6050-24-00025)
- NEW ENGLAND ROPES 3/4" X 35' Nylon Double Braid Dock Line (C5054-24-00035)
- EXTREME MAX Extreme Max 3002.4561 Clean Rig Spacer - Small, 2.5" Diameter (3002.4561)
- New England Ropes Boat Anchors & Equipment