Shop All Boat Anchors & Equipment
New England Ropes
5/8" X 15' Nylon Double Braid Dock Line
Mfr # C5053-20-00015
Zoro # G4643774
$46.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand New England Ropes
- MFR # C5053-20-00015
- Zoro # G4643774
- UPC # 753963037766
- Country of Origin Unknown
- Category Boat Anchors & Equipment
Description
5/8" X 15' Nylon Double Braid Dock Line - Blue with Tracer. Double Braid Nylon has superb handling and the largest assortment of colors on the market.. The perfect combination of high-grade marine nylon, special torque balanced construction, and a unique stabilization process produces this long wearing line that resists kinking.. Double Braid Nylon has superb handling and the largest assortment of colors on the market. Available by the spool or in packaged, factory-spliced dock and anchor lines.. Features: Material: Double braid high-grade marine nylon. Applications: Dock lines, anchor lines (available in white/gold only) and mooring lines Double Braid Nylon can be used for applications like: Dock lines. Anchor lines (available in white/gold only). Mooring lines.
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
- BUYERS PRODUCTS Pintle Hook Mount, GVW 10,000 lb. (PM812)
- ASTRO PNEUMATIC Mstr Frnt Wheel Drive Bearng Adapter Kit (78825)
- UWS Crssovr Tool Box, 69", TBS-69-LP-PH-MB (TBS-69-LP-PH-MB)
- GROTE Switch, Igniton, Marine, 3 Pstn w/Choke (82-2306)
- NEW ENGLAND ROPES 3/4" X 35' Nylon 3 Strand Dock Line White (C6050-24-00035)
- NEW ENGLAND ROPES 5/8" X 25' Nylon Double Braid Dock Line (C5059-20-00025)
- NEW ENGLAND ROPES 1/2" X 35' Nylon 3 Strand Dock Line (C6053-16-00035)
- NEW ENGLAND ROPES 3/4" X 25' Nylon 3 Strand Dock Line White (C6050-24-00025)
- NEW ENGLAND ROPES 5/8" X 25' Nylon 3 Strand Dock Line White (C6050-20-00025)
- NEW ENGLAND ROPES 5/8" X 35' Nylon 3 Strand Dock Line Black (C6054-20-00035)
- EXTREME MAX Extreme Max 3006.6696 BoatTector Stainless Steel Delta Anchor - 14 lbs. (3006.6696)
- New England Ropes Boat Anchors & Equipment