Shop All Storage Totes & Containers
New England Plastics
Nesting Container, Blue, Fiberglass Reinforced Composite, 18 in L, 12 1/2 in W, 10 in H
Mfr # H-1812-10 BLUE
Zoro # G7774042
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 18 in L x 12 1/2 in W x 10 in H
- Color Blue
- Load Capacity 200 lb
- Material Fiberglass Reinforced Composite
- Stackable No
Product Information
- Brand New England Plastics
- MFR # H-1812-10 BLUE
- Zoro # G7774042
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall L x W x H | 18 in L x 12 1/2 in W x 10 in H |
Overall Length | 18 in |
Overall Width | 12 1/2 in |
Overall Height | 10 in |
Inside Width | 11 3/4 in |
Inside Height | 9 1/4 in |
Inside Length | 17 1/4 in |
Width | 12 1/2 in |
Length | 18 in |
Height | 10 in |
Outside Height | 10 in |
Outside Width | 12 1/2 in |
Outside Length | 18 in |
Details
Color | Blue |
Load Capacity | 200 lb |
Material | Fiberglass Reinforced Composite |
Stackable | No |
Item | Nesting Container |
Volume Capacity | 1.08 cu ft |
Nestable | Yes |
Shape | Rectangular |
Type | Nesting |
Series | H-1812 |
Weight Capacity | 200 lb |
Description
Nesting Container, Material Fiberglass Reinforced Composite, Body Color Blue, Lid Color Blue, Nestable Yes, Overall Height 10 in, Overall Length 18 in, Overall Width 12 1/2 in, Stackable No, Stacking Capacity Not Applicable, Volume Capacity 8.1 gal, Weight Capacity 200 lb, Bottom Inside Length 17 1/4 in, Bottom Inside Width 11 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Modular Stacking Rack, 19x14 in., 3700 lb. (SZ BX)
- SHIP SHAPE Blue Bulk Container, Plastic, 35 cu ft Volume Capacity (P433-ROY)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 8 in H, Red, 17 7/8 in L (QSB803RD)
- SAFCO Triple Sloped Metal Locker Hood Addition, 36w x 18d x 6h, Gray (5518GR)
- NEW ENGLAND PLASTICS Nesting Container, Blue, Fiberglass Reinforced Composite, 24 1/8 in L, 14 3/8 in W, 12 in H (H-2414-12 BLUE)
- NEW ENGLAND PLASTICS Nesting Container, Blue, Fiberglass Reinforced Composite, 28 1/2 in L, 19 in W, 15 in H (H-2819-15R BLUE)
- NEW ENGLAND PLASTICS Nesting Container, Gray, Fiberglass Reinforced Composite, 28 1/2 in L, 19 in W, 15 in H (H-2819-15R GRAY)
- NEW ENGLAND PLASTICS Nesting Container, Gray, Fiberglass Reinforced Composite, 24 1/8 in L, 14 3/8 in W, 12 in H (H-2414-12 GRAY)
- NEW ENGLAND PLASTICS Nesting Container, Gray, Fiberglass Reinforced Composite, 18 in L, 12 1/2 in W, 10 in H (H-1812-10 GRAY)
- DIVERSI-PLAST Nesting Container, Natural, Polyethylene, 23 in L, 15 5/8 in W, 16 in H, 2.48 cu ft Volume Capacity (39821)
- PROTEKTIVE PAK Divider Box, Black, Cardboard, 36 3/4 in L, 25 1/2 in W, 3 1/4 in H (37389)
- New England Plastics Storage Totes & Containers