Shop All Medical Carts & Cabinets
New Castle Systems
Newcastle Systems LT Series Mobile Powered Laptop Cart with 1 Swappable Battery Pack
Mfr # LT102NU1M
Zoro # G808621701
product price: $2,967.99
/ea
Free Shipping & Returns
$2,967.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand New Castle Systems
- MFR # LT102NU1M
- Zoro # G808621701
- Country of Origin United States
- Category Medical Carts & Cabinets
Description
Standout features: all-in-one laptop or light printer charging station and manual working station reduces excess labor. power system to fit your needs - swappable, lightweight lithium batteries for 24/7 operation. hardware-friendly design helps provide quiet, seamless ac power no need to source for dc-specific hardware. mobile casters provide easy and quick relocation. boost convenience and mobility in your workplace with the . This lt series is one of the most economical cart system. It is designed for mobile computing and light printing applications in industrial environments. Worker productivity increases by eliminating costly footsteps to and from static hardware. The rugged, yet lightweight cart provides mobile power to your laptop, small thermal printer, and scanner for 6-8 hours. helps reduce improperly labeled products and inaccurate inventories. power and run time: laptop, small thermal printer & scanner for 6-8 hours. includes: 1 top shelf, 1 middle shelf, 5 locking casters, front push handles, integrated power system, 1 swappable battery pack, and 1 battery charging station. optional accessories sold separately: laptop holder model b1373430 scanner holder model 238542
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE Tablets, Antacid, PK50 (90089)
- KRAFT TOOL Finger Tape, Off White, 1 in. x 165 ft. (BL400)
- NEW SOLUTIONS 22 x 18 in. Invacare Wheelchair Seat Extra Depth- Black Vinyl (US221)
- EMI Stethoscope, Blue, 22" L (947)
- TOTER 96 Gal. Red Hazardous Waste Caster Trash Can with Wheels and Lid Lock (RMC96)
- OMNIMED Small Clear Acrylic Refrigerator Lock Box with Key Lock (2 7/8"HX8 1/4 (183001)
- GLOBAL INDUSTRIAL Stainless Steel Compact Medical Security Cabinet with Double Key Locks (670149SS)
- OMNIMED Deluxe Narcotic Cabinet w Audit Digital Lock (24″ H x 16″ W x 8″ D) (181486)
- TUHOME Mariana Medicine Cabinet, One External Shelf, Single Door Mirror Two Internal Shelves, Black (GLW5554)
- TUHOME St. Angelo Medicine Cabinet, Two Internal Shelves, Single Door, One Shelf, Light Oak/White (GDB7120)
- AEK Complete Choking First Aid Cabinet with LiveVac Signage Included (EN10013)
- New Castle Systems Medical Carts & Cabinets