Shop All Steel Toe Shoes
New Balance
Athletic Shoe, EEEE, 8 1/2, Black, PR
Mfr # MIDEVOLBG-8.5-4E
Zoro # G910863259
product price: $104.99
/pr
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Midsole Technology Cushioned
- Heel Definition Flat Heel
- Construction Cemented
- Waterproof No
- Metal Chip-Resisting Sole (PRINT) Yes
Product Information
- Brand New Balance
- MFR # MIDEVOLBG-8.5-4E
- Zoro # G910863259
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Width | EEEE |
Size | 8 1/2 |
Size (PRINT) | 8 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (9GD93)
- MELLOW WALK SAFETY Size 5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK050)
- GUARDIAN Safety Glasses, Smoke Scratch Resistant (29G88HS)
- GERSON Spray Socks, Heavyweight Bleached 210 gsm Cotton, 12 Count, Case of 12, 144PK (070295)
- NEW BALANCE Athletic Shoe, EEEE, 9 1/2, Blue, PR (MIDEVOLBL-9.5-4E)
- NEW BALANCE Athletic Shoe, D, 13, Blue, PR (MIDEVOLBL-13D)
- NEW BALANCE Athletic Shoe, EEEE, 13, Blue, PR (MIDEVOLBL-13-4E)
- NEW BALANCE Athletic Shoe, D, 10, Blue, PR (MIDEVOLBL-10D)
- NEW BALANCE Athletic Shoe, EEEE, 15, Blue, PR (MIDEVOLBL-15-4E)
- NEW BALANCE Athletic Shoe, D, 11, Gray, PR (WIDEVOLGR-11D)
- FLORSHEIM Oxford Shoes, Black, 10-1/2D, PR (FS2000)
- New Balance Steel Toe Shoes