Shop All Steel Toe Shoes
New Balance
Athletic Shoe, EE, 8 1/2, Black, PR
Mfr # MIDEVOLBG-8.5-2E
Zoro # G210863232
product price: $104.99
/pr
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metatarsal Guard (PRINT) No
- Conductive No
- Midsole Technology Cushioned
- Maximum Heat Rating (PRINT) 250 Degrees F
- Chemical-Resisting Sole (PRINT) Yes
Product Information
- Brand New Balance
- MFR # MIDEVOLBG-8.5-2E
- Zoro # G210863232
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 8 1/2 |
Width | EE |
Size (PRINT) | 8 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Beam Clamp, Temporary, 3-13 In L (7533)
- JACKSON SAFETY Nemesis Safety Glasses (GLS186)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, M, 12PK (9694M)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, It Is What It Is Sign, Portrait (OS-NS-P-710-V-13739)
- NEW BALANCE Athletic Shoe, EE, 10, Blue, PR (MIDEVOLBL-10-2E)
- NEW BALANCE Athletic Shoe, D, 10, Black, PR (MIDEVOLBG-10D)
- NEW BALANCE Athletic Shoe, D, 10, Blue, PR (MIDEVOLBL-10D)
- NEW BALANCE Athletic Shoe, EEEE, 11, Black, PR (MIDEVOLBG-11-4E)
- NEW BALANCE Athletic Shoe, D, 15, Blue, PR (MIDEVOLBL-15D)
- NEW BALANCE Athletic Shoe, EEEE, 13, Blue, PR (MIDEVOLBL-13-4E)
- MELLOW WALK Work Shoe, Sz 5, E Foot Width, Gray, PR (484072)
- New Balance Steel Toe Shoes