Shop All Steel Toe Shoes
New Balance
Athletic Shoe, D, 10, Black, PR
Mfr # MIDEVOLBG-10D
Zoro # G610863207
product price: $104.99
/pr
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insole Material EVA
- Closure Lace Up
- Manufacturer-Suggested Sole Slip Rating (PRINT) Best
- Style Family Athletic Shoe
- Oil-Resisting Sole (PRINT) Yes
Product Information
- Brand New Balance
- MFR # MIDEVOLBG-10D
- Zoro # G610863207
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 10 |
Width | D |
Size (PRINT) | 10 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Premium Surveyors Vest, L (US375)
- 3M Ear Plugs, 200 PK (51138-29008)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Black, Large, REG (K87-BLKLREG)
- ANSELL 11" Chemical Resistant Gloves, Neoprene/Nitrile, S, 50PK (93-260)
- NEW BALANCE Athletic Shoe, EEEE, 9, Blue, PR (MIDEVOLBL-9-4E)
- NEW BALANCE Athletic Shoe, D, 15, Blue, PR (MIDEVOLBL-15D)
- NEW BALANCE Athletic Shoe, EE, 10, Blue, PR (MIDEVOLBL-10-2E)
- NEW BALANCE Athletic Shoe, EE, 11, Black, PR (MIDEVOLBG-11-2E)
- NEW BALANCE Athletic Shoe, EEEE, 8 1/2, Black, PR (MIDEVOLBG-8.5-4E)
- NEW BALANCE Athletic Shoe, D, 11, Gray, PR (WIDEVOLGR-11D)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 9, M, PR (P89940)
- New Balance Steel Toe Shoes