Shop All Composite Toe Boots and Shoes
New Balance
Athletic High-Top Shoe, EE, 13, Brown, PR
Mfr # MIDCLBRBR-13-2E
Zoro # G110444890
original price:
$146.99
14% off
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Chocolate
- Width EE
- Size 13
- Waterproof No
Product Information
- Brand New Balance
- MFR # MIDCLBRBR-13-2E
- Zoro # G110444890
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Width | EE |
Size | 13 |
Size (PRINT) | 13 |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Chocolate, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 FC Boot Covers, Slip Resist, 1Size, Gray, PK100 (FC454SGY00010000)
- MIH INTERNATIONAL M-Brace 41-2XL Patella Stabilizer Plus - Blue - Size 2X-Large (41-2XL)
- KASK Adapter, for Zenith Visors Attachment, PR (WAC00009)
- CONDOR Coated Gloves, XXL, Black, PR (2UUC7)
- NEW BALANCE Athletic High-Top Shoe, EEEE, 11, Brown, PR (MIDCLBRBR-11.4E)
- NEW BALANCE Athletic High-Top Shoe, EEEE, 12, Brown, PR (MIDCLBRBR-12-4E)
- NEW BALANCE Athletic High-Top Shoe, EE, 8, Tan, PR (MIDCLBRWH-8-2E)
- NEW BALANCE Athletic High-Top Shoe, EE, 8 1/2, Black, PR (MIDCLBR-8.5-2E)
- NEW BALANCE Athletic Shoe, EE, 8 1/2, Black, PR (MIDLOGIBL-8.5-2E)
- NEW BALANCE Athletic High-Top Shoe, EE, 9, Black, PR (MIDCLBR-9-2E)
- TIMBERLAND PRO Size 13 Men's Hiker Boot Composite Boot, Black (TB0A1ZC9001)
- New Balance Foot Protection