Shop All Pet Waste Supplies
New Age Pet
Pet LitterLoo Litter Box Cover/End Table
Mfr # EHLB801-05
Zoro # G7124133
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 23.6 in
- Width 18.5 in
- Height 22 in
- Color Gray
- Features Fold Down Front Door; Side Vents
Product Information
- Brand New Age Pet
- MFR # EHLB801-05
- Zoro # G7124133
- Country of Origin China
- Category Pet Waste Supplies
Dimensions
Length | 23.6 in |
Width | 18.5 in |
Height | 22 in |
Size | Standard |
Details
Item | Pet LitterLoo Litter Box Cover/End Table |
Color | Gray |
Features | Fold Down Front Door; Side Vents |
Material | ecoFlex, Polymer, Wood, Plastic |
Description
Pet LitterLoo Litter Box Cover/End Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDCLEAN Spray Wand, 48 inch Long 90-Degree (8945-48)
- GAME Derby Duck Chlorinator (4002)
- WINNING TONGUE PLATE 3 Ring Elevator Leverage Bit with Extended Plate 5" (3789-5)
- MILWAUKEE TOOL M18 DB Blower, M18 8.0 + 2PK 6.0 Battery (2824-20, 48-11-1880, 48-11-1862)
- NEW AGE PET Pet Jumbo LitterLoo Litter Box Cover/End (EHLB802-05)
- NEW AGE PET Pet Jumbo LitterLoo Litter Box Cover/End (EHLB802-04)
- NORTHEASTERN 4.0 Cu Ft Pine Shavings Econo (216004)
- ARF PETS Cat Litter Box Enclosure, Furniture Large Box House with Table (APCATBXLG)
- FLASH FURNITURE Green Locking Mountable Pet Waste Bag Dispenser (YAN-GC0855425-GG)
- FLASH FURNITURE Green Pet Waste Station with Pedal Trash Can-Bags (YAN-HL1I55425-GG)
- PROGRESSIVE FURNITURE Progressive Furniture I601-40 Finn Cat Litter Box Enclosure; White (I601-40)
- New Age Pet Pet Waste Supplies