Shop All Pet Waste Supplies
New Age Pet
Pet LitterLoo Litter Box Cover/End Table
Mfr # EHLB801-04
Zoro # G7123899
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Antique White
- Size Standard
- Features Fold Down Front Door; Side Vents
- Includes Cord Protector
- Material ecoFlex
Product Information
- Brand New Age Pet
- MFR # EHLB801-04
- Zoro # G7123899
- Country of Origin China
- Category Pet Waste Supplies
Dimensions
Size | Standard |
Details
Item | Pet LitterLoo Litter Box Cover/End Table |
Color | Antique White |
Features | Fold Down Front Door; Side Vents |
Includes | Cord Protector |
Material | ecoFlex |
Animal Type | Cat |
Description
Pet LitterLoo Litter Box Cover/End Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Flywheel Asm (32 025 21-S)
- MTD MTD, Motion Drive Belt (954-04001A)
- MARSHALLTOWN Mortar Hoe, D Grip Hardwood Handle (14281)
- RUSTIC ARROW Wrought Iron Hanging Chain Planter (11063)
- NEW AGE PET Pet Jumbo LitterLoo Litter Box Cover/End (EHLB802-04)
- NEW AGE PET Pet Jumbo LitterLoo Litter Box Cover/End (EHLB802-05)
- VIEWPOINT 4 x 12 in. 2G All Purpose Krazy Glue; 2 Count (VI939972)
- LENNYPADS Lennypads 3636LPT 36 x 36 in. 2XL Washable Pet Pad - Tan Plaid (3636LPT)
- POOPY POUCH Unscented 3/4 gal Pet Waste Bags, Green, 2000 Bags (PP-RB-200)
- FLOORTEX USA FloortexUSA FRDOGAB1190EV 36 x 48 in. Anti-Microbial Pet Station Mat For Carpets (FRDOGAB1190EV)
- CLEAN GO PET Bone Waste Bag Holder Black (ZW4641 17)
- New Age Pet Pet Waste Supplies