Shop All Pet Toys
New Age Pet
Pet Kitty Kube, w/Scratch Pad-Cushion
Mfr # EHKK405
Zoro # G7121884
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ecoFlex
- Width 20.1 in
- Color Nantucket Gray
- Height 27.2 in
- Depth 20.1 in
Product Information
- Brand New Age Pet
- MFR # EHKK405
- Zoro # G7121884
- Country of Origin China
- Category Pet Toys
Dimensions
Width | 20.1 in |
Height | 27.2 in |
Depth | 20.1 in |
Details
Item | Pet Kitty Kube,w/Scratch Pad-Cushion |
Material | ecoFlex |
Color | Nantucket Gray |
Features | Moisture Resistant, Easy to Clean, Non-toxic |
Cleaning Method | Wipe with Damp Cloth |
Assembly Required | Yes |
Series | Kitty Kube |
Pet Lifestage | Kitten |
Animal Type | Cat |
Description
Pet Kitty Kube,w/Scratch Pad-Cushion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Wisconsin Crosshatch Picnic Caddy (244-765-CR1)
- WORKSMAN Safety Flag on Pole (3978PC)
- STENS Cylinder Head Gasket Kit For Kohler Kt610, Kt620, Kt715, Kt725 32 841 02-S (465-006)
- WOODFORD MANUFACTURING Add-On Hose Connection, 3/4" Threadsx3 (50H-CH)
- NEW AGE PET Pet Kitty Korner, w/Bed-Scratch Pad, E (EHKK502)
- IRONCAT Tuna with Catnip Pouch (IR307828)
- CHOMPERS Chomper WB15585 Junior Gladiator Gator Dog Toy (WB15585)
- MANHATTAN TOY TOY YODA PLUSH 12X9in. (346810)
- PREFORMED LINE PRODUCTS Twistend Small Green 14 Bar 9 Semester Galvanized (785998)
- SEA-DOG Sea-Dog 325161-1 Flush Mount Rod Holder - White (325161-1)
- MULTIPET DOG TOY MONSTER PLUSH 5in. (44211)
- New Age Pet Pet Toys