Shop All Pet Crates & Carriers
New Age Pet
ECOFLEX Dog Crate, Espresso Small
Mfr # EHHC402S
Zoro # G7116485
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 23.6 in
- Width 18.1 in
- Height 22 in
- Color Espresso
- Material Polymer, ecoFlex, Wood; Stainless Steel
Product Information
- Brand New Age Pet
- MFR # EHHC402S
- Zoro # G7116485
- Country of Origin China
- Category Pet Crates & Carriers
Dimensions
Length | 23.6 in |
Width | 18.1 in |
Height | 22 in |
Details
Item | ECOFLEX Dog Crate,Espresso Small |
Color | Espresso |
Material | Polymer, ecoFlex, Wood; Stainless Steel |
Description
ECOFLEX Dog Crate,Espresso Small
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 70 ft L x 0.5 mm H x 50 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-50X70)
- COLEMAN Sundome Dome Tent 7.39 x 7.39, 3 Person (2000036414)
- CENTURY Century 1473224P-027407 10 x 7 in. Brave Speed Bag; Silver & Blue (1473224P-027407)
- ZORO SELECT Tree-Watering Ring, Rubber/Plastic, ID, L (2LPN4)
- NEW AGE PET ECOFLEX Dog Crate, Espresso Medium (EHHC402M)
- NEW AGE PET ECOFLEX Dog Crate, Gray Small (EHHC405S)
- NEW AGE PET ECOFLEX Dog Crate, Antique White, XL (EHHC404XL)
- NEW AGE PET ECOFLEX Dog Crate, Russet Large (EHHC403L)
- NEW AGE PET ECOFLEX Dog Crate, Antique White Small (EHHC404S)
- MILLER MFG Miller Manufacturing 405073156 157315 26 x 24 x 37 in. Large Plastic Pet Crate (405073156)
- BIRD-B-GONE Bird B Gone CMS-100 Copper Mesh 100 ft. Roll For Rodent & Bird Control (CMS-100)
- New Age Pet Pet Crates & Carriers